Subtotal =  
Items =  
View Cart
Welcome
Home  >  A&D Weighing Counting Scales   

A&D HC-i Counting Scale, 3 kg/6 lb

YO-11113-96
Loading price...

Call for availability.
Qty

  • Enhanced resolution for greater counting accuracy
  • Memory accumulation mode for ongoing totals
  • Audible Weighing Assist—beeping function alerts when you are reaching your target quantity
  • Detachable display unit with 2 ft cable allows placement of the display where it's most convenient for you
With the HC-i series and its accessories, you can easily build an inexpensive inventory control system. The HC-i series is cost effective and will improve reliability by eliminating errors and unnecessary repetition during large volume counting jobs.
What's Included:
110 VAC, 50/60 Hz power adapter with 6-ft (1.8 m) cord and plug
Product Type Counting Scales
Calibration External
Capacity (kg) 3
Capacity (lbs) 6
Overload capacity 200%
Housing dimensions 31.4 x 12.7 x 33 cm
Dimensions (" W) 12-3/8
Dimensions (" H) 5
Dimensions (" D) 13
Pan size (L x W) 8-5/16" x 11-13/16" (21.1 x 30 cm)
Readability (g) 0.5
Readability (lbs) 0.001
Linearity (g) ±0.5
Repeatability (g) ±0.5
Weighing units kg, lb
Power (VAC) 110/220
Battery 6 C batteries (not included)
Output RS-232
Power 50/60 Hz
Brand A&D Weighing
Model HC-3KI

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

PACKAGE of 4

Call for availability.

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D HC-i Counting Scale, 3 kg/6 lb
Image
  Product Detail
SKU

Ohaus Ranger™ Counting Scale, 3 kg (6 lb), 120 VAC

Category: Ohaus Counting Scales
Description: Ohaus Ranger Counting Scales
Brand: Ohaus
Model Number: RC3RS-2EO


A&D HC-i Counting Scale, 60 x 0.01 lb

Category: A&D Weighing Counting Scales
Description: A&D Weighing HC-i Counting Scales
Brand: A&D Weighing
Model Number: HC-30KI


A&D HC-i Counting Scale, 15 lb x 0.002 lb

Category: A&D Weighing Counting Scales
Description: A&D Weighing HC-i Counting Scales
Brand: A&D Weighing
Model Number: HC-6KI


A&D HC-i Counting Scale, 30 lb x 0.005 lb

Category: A&D Weighing Counting Scales
Description: A&D Weighing HC-i Counting Scales
Brand: A&D Weighing
Model Number: HC-15KI


Cole-Parmer Symmetry CS Counting Scale, 3 Kg X 0.1g 115V

Category: Cole-Parmer Symmetry Counting Scales
Description: Cole-Parmer Symmetry CS Counting Scales
Brand: Symmetry


Cole-Parmer Symmetry CS Counting Scale, 3 Kg X 0.1g 230V

Category: Cole-Parmer Symmetry Counting Scales
Description: Cole-Parmer Symmetry CS Counting Scales
Brand: Symmetry


Ohaus Ranger™ Counting Scale, 12 kg (24 lb), 120 VAC

Category: Ohaus Counting Scales
Description: Ohaus Ranger Counting Scales
Brand: Ohaus
Model Number: RC12LS-2EO


Ohaus Ranger™ Counting Scale, 32 kg (64 lb), 120 VAC

Category: Ohaus Counting Scales
Description: Ohaus Ranger Counting Scales
Brand: Ohaus
Model Number: RC30LS-2EO


Ohaus Ranger™ Counting Scale, 60 kg (120 lb), 120 VAC

Category: Ohaus Counting Scales
Description: Ohaus Ranger Counting Scales
Brand: Ohaus
Model Number: RC60LS-2EO


Ohaus Ranger™ Industrial Scale, 3 kg (6 lb), 120 VAC (RD3RS-2E0)

Category: Ohaus Industrial Companct Scales
Description: Ohaus Ranger Compact Industrial Bench Scales
Brand: Ohaus
Model Number: RD3RS-2E0


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews