Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighing Food Portion Scales   

A&D Portable Stainless Steel Washdown Scale, 2000 g (SK-2000WP)

YO-11114-02
Loading price...

Call for availability.
Qty

  • Portable and lightweight scale is ideal for pharmaceutical and food preparation/processing applications
  • Low-battery indicator with auto-power off preserves battery life
  • Waterproof IP65/NEMA 4 stainless steel body
Product Type Portion Control Balances
Calibration External
Capacity (g) 2000
Capacity (oz) 71
Dimensions (" W) 10-1/2
Dimensions (" H) 5-3/4
Dimensions (" D) 11
Display LCD
Readability (g) 1
Repeatability (g) 1
Weighing units g, kg, lb
Battery 6 D batteries (not included)
Brand A&D Weighing
Model SK-2000WP

Accessories
Qty/Price
Availability

PACKAGE of 4

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D Portable Stainless Steel Washdown Scale, 2000 g (SK-2000WP)
Image
  Product Detail
SKU

A&D Portable Stainless Steel Washdown Scale, 1000 g (SK-1000WP)

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SK Stainless Steel Washdown Scales
Brand: A&D Weighing
Model Number: SK-1000WP


A&D Portable Stainless Steel Washdown Scale, 5000 g (SK-5000WP)

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SK Stainless Steel Washdown Scales
Brand: A&D Weighing
Model Number: SK-5000WP


A&D Portable Stainless Steel Washdown Scale, 10 kg (SK-10KWP)

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SK Stainless Steel Washdown Scales
Brand: A&D Weighing
Model Number: SK-10KWP


A&D Portable Stainless Steel Washdown Scale, 20 kg (SK-20KWP)

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SK Stainless Steel Washdown Scales
Brand: A&D Weighing
Model Number: SK-20KWP


Receiving Pan for 8" Diameter Stainless Steel Full Height Sieves

Category: Sieve Covers and Receiving Pans for Stainless Steel Sieves
Description: Receiving Pans for 8" Stainless Steel Bottom Sieves
Brand: Cole-Parmer


Receiving Pan for 8" Diameter Stainless Steel Half Height Sieves

Category: Sieve Covers and Receiving Pans for Stainless Steel Sieves
Description: Receiving Pans for 8" Stainless Steel Bottom Sieves
Brand: Cole-Parmer


Receiving Pan with Fitted Rim for Nesting 8" Stainless Steel Sieves, F

Category: Sieve Covers and Receiving Pans for Stainless Steel Sieves
Description: Receiving Pans with Fitted Rim for Nesting 8" Stainless Steel Sieves
Brand: Cole-Parmer


Receiving Pan with Fitted Rim for Nesting 8" Stainless Steel Sieves, H

Category: Sieve Covers and Receiving Pans for Stainless Steel Sieves
Description: Receiving Pans with Fitted Rim for Nesting 8" Stainless Steel Sieves
Brand: Cole-Parmer


Top Cover with Handle for 8" Stainless Steel Sieve

Category: Sieve Covers and Receiving Pans for Stainless Steel Sieves
Description: Top Covers with Handle
Brand: Cole-Parmer


Receiving Pan for 12" Stainless Steel Bottom Sieves, Full Height

Category: For Stainless Steel Sieves
Description: Receiving Pans for 12" Stainless Steel Bottom Sieves
Brand: Cole-Parmer


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews