Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighing Food Portion Scales   

A&D Portable Stainless Steel Washdown Scale, 10 kg (SK-10KWP)

YO-11114-06
Loading price...

Call for availability.
Qty

  • Portable and lightweight scale is ideal for pharmaceutical and food preparation/processing applications
  • Low-battery indicator with auto-power off preserves battery life
  • Waterproof IP65/NEMA 4 stainless steel body
Product Type Portion Control Balances
Calibration External
Capacity (g) 10000
Capacity (oz) 353
Dimensions (" W) 10-1/2
Dimensions (" H) 5-3/4
Dimensions (" D) 11
Display LCD
Readability (g) 5
Repeatability (g) 5
Weighing units g, kg, lb
Battery 6 D batteries (not included)
Brand A&D Weighing
Model SK-10KWP

Accessories
Qty/Price
Availability

PACKAGE of 4

Call for availability.

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D Portable Stainless Steel Washdown Scale, 10 kg (SK-10KWP)
Image
  Product Detail
SKU

A&D Portable Stainless Steel Washdown Scale, 20 kg (SK-20KWP)

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SK Stainless Steel Washdown Scales
Brand: A&D Weighing
Model Number: SK-20KWP


A&D Portable Stainless Steel Washdown Scale, 1000 g (SK-1000WP)

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SK Stainless Steel Washdown Scales
Brand: A&D Weighing
Model Number: SK-1000WP


A&D Portable Stainless Steel Washdown Scale, 2000 g (SK-2000WP)

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SK Stainless Steel Washdown Scales
Brand: A&D Weighing
Model Number: SK-2000WP


A&D Portable Stainless Steel Washdown Scale, 5000 g (SK-5000WP)

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SK Stainless Steel Washdown Scales
Brand: A&D Weighing
Model Number: SK-5000WP


Stainless steel sanitary bottle; 10 liter, 4" flange (BTB-21)

Category: Sanitary Bottles
Description: Stainless Steel Sanitary Bottles
Brand: Cole-Parmer
Model Number: BTB-21


Doran PC-500 Portion Control Washdown Scale, 10 Lb X 0.005 Lb

Category: Doran Food Portion Scales
Description: Doran PC-500 Portion Control Washdown Scales
Brand: Doran
Model Number: PC500-10


High-Purity Liquid Centrifugal Pump, 316L Stainless Steel, 1 Hp, 10 GP

Category: Centrifugal Pumps that are Mechanically Coupled (have a Mechanical Seal)
Description: High-Purity Liquid Centrifugal Pumps, 316L Stainless Steel
Brand: Cole-Parmer


High-Purity Liquid Centrifugal Pump, 316L Stainless Steel, 0.75 Hp, 10

Category: Centrifugal Pumps that are Mechanically Coupled (have a Mechanical Seal)
Description: High-Purity Liquid Centrifugal Pumps, 316L Stainless Steel
Brand: Cole-Parmer


Type J Extra-long stainless steel thermocouple probe; 10"L (052297B-J)

Category: Oakton General-Purpose Probes
Description: Extra-long Stainless Steel Probes
Brand: Oakton
Model Number: 052297B-J


Type K Extra-long stainless steel thermocouple probe; 10"L (052297B-K)

Category: Oakton General-Purpose Probes
Description: Extra-long Stainless Steel Probes
Brand: Oakton
Model Number: 052297B-K


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews