Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighing Food Portion Scales   

A&D HLWP Portion Control Washdown Scale, 300 G X 0.1 G

YO-11114-81
Loading price...

Call for availability.
Qty

  • Durable waterproof scales for foodservice and general laboratory applications
  • Small footprint offers convenient placement anywhere on your benchtop
  • Durable stainless steel construction is ideal for foodservice applications and messy environments
  • Portable operation and auto-off feature conserve battery life
  • IP65/NEMA 4X-rated
  • Clear LCD offers excellent visibility of weighing results and 1⁄3000 high resolution
  • NSF-certified for use in foodservice
The HLWP series of stainless steel compact portion control scales are waterproof, accurate, and reliable. These durable digital scales are designed to withstand the rigors of daily use in a foodservice environment. Scales are IP65/NEMA 4X-rated. Clear LCD offers excellent visibility of weighing results and 1/3000 high resolution. All scales are NSF-certified for use in foodservice.
Product Type Portion Control Balances
Auto shutoff Yes
Calibration External
Capacity (kg) 0.3
Capacity (lbs) 0.6
Housing dimensions 16.5 x 6.4 x 21.6 cm
Dimensions (" W) 6-1/2
Dimensions (" H) 2-1/2
Dimensions (" D) 8-1/2
Display 12 mm / 0.47 inches, 7segment LCD
Platform size (L x W) 5" x 5" (12.7 x 12.7 cm)
Readability (g) 0.1
Linearity (g) 0.2
Repeatability (g) 0.1
Weighing units g, lb, oz, lb:oz
Power (VAC) 110
Battery 6 AA (not included)
Stability Indicator Yes
Brand A&D Weighing
Model HL-300WP

Accessories
Qty/Price
Availability

PACKAGE of 4

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D HLWP Portion Control Washdown Scale, 300 G X 0.1 G
Image
  Product Detail
SKU

A&D HLWP Portion Control Washdown Scale, 3000 G X 1 G

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing HLWP Portable Washdown Scales
Brand: A&D Weighing
Model Number: HL-3000WP


A&D HLWP Portion Control Washdown Scale, 3000 G X 1 G (ntep)

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing HLWP Portable Washdown Scales
Brand: A&D Weighing
Model Number: HL-3000WPN


A&D HLWP Portion Control Washdown Scale, 3000 G X 1 G (large Weigh Pan

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing HLWP Portable Washdown Scales
Brand: A&D Weighing
Model Number: HL-3000LWP


A&D HLWP Portion Control Washdown Scale, 3000 G X 1 G (ntep, With Larg

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing HLWP Portable Washdown Scales
Brand: A&D Weighing
Model Number: HL-3000LWPN


Adam WBW Portion Control Washdown Scale, 5A, With 5lb/2000g Capacity A

Category: Adam Equipment Food Portion Scales
Description: Adam Equipment WBW Portion Control Washdown Scales
Brand: Adam Equipment


Adam WBW Portion Control Washdown Scale, 9A, With 9lb/4000g Capacity A

Category: Adam Equipment Food Portion Scales
Description: Adam Equipment WBW Portion Control Washdown Scales
Brand: Adam Equipment


Adam WBW Portion Control Washdown Scale, 18A, With 18lb/8000g Capacity

Category: Adam Equipment Food Portion Scales
Description: Adam Equipment WBW Portion Control Washdown Scales
Brand: Adam Equipment


Adam WBW Portion Control Washdown Scale, 35A, With 35lb/16kg Capacity

Category: Adam Equipment Food Portion Scales
Description: Adam Equipment WBW Portion Control Washdown Scales
Brand: Adam Equipment


Doran PC-500 Portion Control Washdown Scale, 5 Lb X 0.002 Lb

Category: Doran Food Portion Scales
Description: Doran PC-500 Portion Control Washdown Scales
Brand: Doran
Model Number: PC500-05


Doran PC-500 Portion Control Washdown Scale, 10 Lb X 0.005 Lb

Category: Doran Food Portion Scales
Description: Doran PC-500 Portion Control Washdown Scales
Brand: Doran
Model Number: PC500-10


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews