Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  AND Weighing Scales   

A&D NTEP-Approved Balance, 5,000 g

YO-11115-20
Loading price...

Call for availability.
Qty

  • Balances are ideal for commercial use—models are NTEP certified
  • Double-display models have display on both front and back of the unit
  • Auto shutoff
  • Leveling site glass
Digital scales operate on 110/220 VAC or six D batteries (not included). Order power adapters or batteries separately
Product Type Toploading Balances
Calibration Internal
Capacity (g) 5000
Dimensions (" W) 9-5/8
Dimensions (" H) 5-3/8
Dimensions (" D) 9-1/8
Readability (g) 2
Linearity (g) 4
Repeatability (g) 2
Weighing units kg, lb
Power (VAC) 110/220
Brand A&D Weighing
Model SK-5000

Accessories
Qty/Price
Availability

PACKAGE of 4

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D NTEP-Approved Balance, 5,000 g
Image
  Product Detail
SKU

Positive Displacement Microdispensers, 1-5 µ, 250/pk (5-000-2005)

Category: Glass Pipettes
Description: Positive Displacement Microdispensers
Brand: Cole-Parmer
Model Number: 5-000-2005


Positive Displacement Microdispensers, 5-10 µ, 250/pk (5-000-2010)

Category: Glass Pipettes
Description: Positive Displacement Microdispensers
Brand: Cole-Parmer
Model Number: 5-000-2010


Positive Displacement Microdispensers, 10-20 µ, 250/pk (5-000-2020)

Category: Glass Pipettes
Description: Positive Displacement Microdispensers
Brand: Cole-Parmer
Model Number: 5-000-2020


Ohaus Adventurer Pro Precision Balance AV212N, 210g x 0.1g, NTEP App

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro NTEP Approved Toploading Balances
Brand: Ohaus
Model Number: AV212N


Ohaus Adventurer Pro Precision Balance AV412N 410g x 0.1g, NTEP Appr

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro NTEP Approved Toploading Balances
Brand: Ohaus
Model Number: AV412N


Ohaus Adventurer Pro Precision Balance AV612N 610g x 0.1g, NTEP Appr

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro NTEP Approved Toploading Balances
Brand: Ohaus
Model Number: AV612N


Ohaus Adventurer Pro Precision Balance AV812N 810g x 0.1g, NTEP Appr

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro NTEP Approved Toploading Balances
Brand: Ohaus
Model Number: AV812N


Ohaus Adventurer Pro Precision Balance AV2101N, 2100g x 1g, NTEP Appr

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro NTEP Approved Toploading Balances
Brand: Ohaus
Model Number: AV2101N


Ohaus Adventurer Pro Precision Balance AV4101N, 4100g x 1g, NTEP Appr

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro NTEP Approved Toploading Balances
Brand: Ohaus
Model Number: AV4101N


Ohaus Adventurer Pro Precision Balance AV6101N 6100g x 1g, NTEP Appro

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro NTEP Approved Toploading Balances
Brand: Ohaus
Model Number: AV6101N


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews