Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighting Toploading Balances   

A&D GX Toploading Balance, 2100 g x 0.01 g Internal Calibration

YO-11118-06
Loading price...

Call for availability.
Qty

  • Super Hybrid Sensor (SHS) technology offers fastest response time in its class—one second!
  • Store weighing data—GX series stores 200 sets
  • Complementary WinCT software supports data collection and statistical analysis
  • Internal calibration
These user friendly balances feature Super Hybrid Sensor (SHS) technology which improves response speed, accuracy, and minimizes costs. SHS combines the best of magnetic force restoration and single point parallelogram load sensing technologies. Its unique design provides the fastest response speed in its class – just one second. Available internal calibrating models perform self calibration using an internal mass when the balance detects ambient temperature changes.Glass draft ring included.
What's Included:
Software, underhook, and 110 VAC adapter with 6-ft (1.8 m) cord
Product Type Toploading Balances
Calibration Internal
Capacity (g) 2100
Capacity (oz) 74.1
Housing dimensions 21 x 8.6 x 31.8 cm
Dimensions (" W) 8-1/4
Dimensions (" H) 3-3/8
Dimensions (" D) 12-1/2
Pan size (L x W) 6-1/2" x 6-1/2" (16.5 x 16.5 cm)
Readability (g) 0.01
Linearity (g) ±0.02
Repeatability (g) ±0.01
Weighing units g, oz, oz t, lb, lb:oz, ct, dwt, gn, tael, tola, momme, mesghal, custom
Stabilization time 1 second
Stability filters vibration
Power (VAC) 120/220
Output RS-232
Brand A&D Weighing
Model GX-2000

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D GX Toploading Balance, 2100 g x 0.01 g Internal Calibration
Image
  Product Detail
SKU

A&D GX Toploading Balance, 6100 g x 0.1 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-6000


A&D GX Toploading Balance, 8100 g x 0.1 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-8000


A&D GX Toploading Balance, 210 g x 0.001 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-200


A&D GX Toploading Balance, 410 g x 0.001 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-400


A&D GX Toploading Balance, 4100 g x 0.01 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-4000


A&D GX Toploading Balance, 6100 g x 0.01 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-6100


A&D GX Toploading Balance, 810g x 0.001g Internal Calibration, RS232,

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing


A&D GX Toploading Balance, 1100g x 0.001g Internal Calibration, RS232,

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing


Ohaus Adventurer Pro Toploading Balance, 2100 g x 0.1 g, 115 VAC

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus
Model Number: AV2101


Acculab® ALC Precision Toploading Balances, 2100 g x 0.1 g (ALC-2100.1)

Category: Acculab Precision Toploading Balances
Description: Acculab ALC-Series Precision Toploading Balances
Brand: Acculab
Model Number: ALC-2100.1


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews