Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighting Toploading Balances   

A&D GX Toploading Balance, 6100 g x 0.01 g Internal Calibration

YO-11118-12
Loading price...

Call for availability.
Qty

  • Super Hybrid Sensor (SHS) technology offers fastest response time in its class—one second!
  • Store weighing data—GX series stores 200 sets
  • Complementary WinCT software supports data collection and statistical analysis
  • Internal calibration
These user friendly balances feature Super Hybrid Sensor (SHS) technology which improves response speed, accuracy, and minimizes costs. SHS combines the best of magnetic force restoration and single point parallelogram load sensing technologies. Its unique design provides the fastest response speed in its class – just one second. Available internal calibrating models perform self calibration using an internal mass when the balance detects ambient temperature changes.Glass draft ring included.
What's Included:
Software, underhook, and 110 VAC adapter with 6-ft (1.8 m) cord
Product Type Toploading Balances
Calibration Internal
Capacity (g) 6100
Capacity (oz) 215.2
Housing dimensions 21 x 8.6 x 31.8 cm
Dimensions (" W) 8-1/4
Dimensions (" H) 3-3/8
Dimensions (" D) 12-1/2
Pan size (L x W) 6-1/2" x 6-1/2" (16.5 x 16.5 cm)
Readability (g) 0.01
Linearity (g) ±0.03
Repeatability (g) ±0.01
Weighing units g, oz, oz t, lb, lb:oz, ct, dwt, gn, tael, tola, momme, mesghal, custom
Stabilization time 1 second
Stability filters vibration
Power (VAC) 120/220
Output RS-232
Brand A&D Weighing
Model GX-6100

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D GX Toploading Balance, 6100 g x 0.01 g Internal Calibration
Image
  Product Detail
SKU

A&D GX Toploading Balance, 6100 g x 0.1 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-6000


A&D GX Toploading Balance, 8100 g x 0.1 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-8000


A&D GX Toploading Balance, 210 g x 0.001 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-200


A&D GX Toploading Balance, 410 g x 0.001 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-400


A&D GX Toploading Balance, 2100 g x 0.01 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-2000


A&D GX Toploading Balance, 4100 g x 0.01 g Internal Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing
Model Number: GX-4000


A&D GX Toploading Balance, 810g x 0.001g Internal Calibration, RS232,

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing


A&D GX Toploading Balance, 1100g x 0.001g Internal Calibration, RS232,

Category: A&D Weighting Toploading Balances
Description: A&D GX Toploading Balances
Brand: A&D Weighing


A&D GF Toploading Balance, 6100 g x 0.1 g External Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing
Model Number: GF-6000


METTLER TOLEDO XS Toploading Balance, 6100 g x 0.1 g, 115 VAC (XS6001M)

Category: METTLER TOLEDO Toploading Balances
Description: METTLER TOLEDO Excellence (XS) Series Topload
Brand: Mettl
Model Number: XS6001M


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews