Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighing Portable Balances   

A&D Eki Portable Balance, 1200 g capacity

YO-11119-25
Loading price...

Call for availability.
Qty

  • Compact, lightweight body for easy portability
  • Keypad calibration with external weight
  • Back light for use in low-light conditions
  • Rechargeable battery provides over eight hours of use on one charge
  • Parts counting, percent weighing, HI/OK/LO comparator, remote zeroing, and full-scale tare

What's Included:
AC power adapter
Product Type Portable Balances
Auto shutoff Yes
Calibration External
Capacity (g) 1200
Capacity (oz) 42.3
Housing dimensions 19.1 x 5.7 x 21.9 cm
Dimensions (" W) 7-1/2
Dimensions (" H) 2-1/4
Dimensions (" D) 8-5/8
Pan type 5-1/4" x 6-3/4" (13.3 x 17.1 cm)
Readability (g) 0.1
Linearity (g) ±0.1
Repeatability (g) ±0.1
Weighing units g, pcs, %, oz, lb, oz t, ct, momme, dwt, GN, tael
Power (VAC) 120
Battery rechargeable battery (not included)
Output RS-232
Power 50/60 Hz
Brand A&D Weighing
Model EK-1200I

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.




Technical Resources
 
Related Products for A&D Eki Portable Balance, 1200 g capacity
Image
  Product Detail
SKU

A&D Eki Portable Balance, 300 g capacity

Category: A&D Weighing Portable Balances
Description: A&D Everest Eki Portable Balances
Brand: A&D Weighing
Model Number: EK-300I


A&D Eki Portable Balance, 600 g capacity

Category: A&D Weighing Portable Balances
Description: A&D Everest Eki Portable Balances
Brand: A&D Weighing
Model Number: EK-600I


A&D Eki Portable Balance, 2000 g capacity

Category: A&D Weighing Portable Balances
Description: A&D Everest Eki Portable Balances
Brand: A&D Weighing
Model Number: EK-2000I


A&D Eki Portable Balance, 3000 g capacity

Category: A&D Weighing Portable Balances
Description: A&D Everest Eki Portable Balances
Brand: A&D Weighing
Model Number: EK-3000I


A&D Eki Portable Balance, 12000 g capacity

Category: A&D Weighing Portable Balances
Description: A&D Everest Eki Portable Balances
Brand: A&D Weighing
Model Number: EK-12KI


A&D Eki Portable Balance, 120 g x 0.01 g

Category: A&D Weighing Portable Balances
Description: A&D Everest Eki Portable Balances
Brand: A&D Weighing
Model Number: EK-120I


A&D Eki Portable Balance, 200 g x 0.01 g

Category: A&D Weighing Portable Balances
Description: A&D Everest Eki Portable Balances
Brand: A&D Weighing
Model Number: EK-200I


A&D Eki Portable Balance, 600g x 0.01g

Category: A&D Weighing Portable Balances
Description: A&D Everest Eki Portable Balances
Brand: A&D Weighing


A&D Eki Portable Balance, 4100g x 0.1g

Category: A&D Weighing Portable Balances
Description: A&D Everest Eki Portable Balances
Brand: A&D Weighing


A&D Eki Portable Balance, 6100g x 0.1g

Category: A&D Weighing Portable Balances
Description: A&D Everest Eki Portable Balances
Brand: A&D Weighing


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews