Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighing Industrial Scales   

A&D GP Washdown Industrial Scale, 61kg x 1g

YO-11126-10
Loading price...

Call for availability.
Qty

  • Adjustable swing arm display allows weighing of bulky items
  • Protection against moisture and dust to IP65/NEMA4 standards
  • Automatic internal calibration when scale detects changes in ambient temperature
  • Clear, large vacuum flourescent display is easy to see under any lighting conditions

What's Included:
AC power adapter
Product Type Bench/Floor Industrial Scales
Calibration Internal
Capacity (kg) 61
Capacity (lbs) 134
Overload capacity 150%
Housing dimensions 37.1 x 61.6 x 13 cm
Dimensions (" W) 14-5/8
Dimensions (" H) 24-1/4
Dimensions (" D) 5-1/8
Pan size (L x W) 15-1/8" x 13-1/2" (38.4 x 34.3 cm)
Readability (g) 1
Linearity (g) ±1
Repeatability (g) ±0.7
Weighing units g, kg, lb, oz, ct, dwt, momme
Power (VAC) 115
Output RS-232C
Brand A&D Weighing
Model GP-60K

Accessories
Qty/Price
Availability

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D GP Washdown Industrial Scale, 61kg x 1g
Image
  Product Detail
SKU

A&D GP Washdown Industrial Scale, 101kg x 1g

Category: A&D Weighing Industrial Scales
Description: A&D Weighing GP Washdown Industrial Scales
Brand: A&D Weighing
Model Number: GP-100K


A&D GP Washdown Industrial Scale, 31 kg x 0.1 g 115VAC

Category: A&D Weighing Industrial Scales
Description: A&D Weighing GP Washdown Industrial Scales
Brand: A&D Weighing
Model Number: GP-30KS


A&D GP Washdown Industrial Scale, 100 kg x 1 g, 115VAC

Category: A&D Weighing Industrial Scales
Description: A&D Weighing GP Washdown Industrial Scales
Brand: A&D Weighing
Model Number: GP-100KS


A&D GP Washdown Industrial Scale, 12kg x 0.1 g

Category: A&D Weighing Industrial Scales
Description: A&D Weighing GP Washdown Industrial Scales
Brand: A&D Weighing
Model Number: GP-12K


A&D GP Washdown Industrial Scale, 21kg x 0.1 g

Category: A&D Weighing Industrial Scales
Description: A&D Weighing GP Washdown Industrial Scales
Brand: A&D Weighing
Model Number: GP-20K


A&D GP Washdown Industrial Scale, 31kg x 0.1 g

Category: A&D Weighing Industrial Scales
Description: A&D Weighing GP Washdown Industrial Scales
Brand: A&D Weighing
Model Number: GP-30K


A&D GP Washdown Industrial Scale, 41kg x 0.5 g

Category: A&D Weighing Industrial Scales
Description: A&D Weighing GP Washdown Industrial Scales
Brand: A&D Weighing
Model Number: GP-40K


A&D GP Washdown Industrial Scale, 61/101kg x 10 g/1 g

Category: A&D Weighing Industrial Scales
Description: A&D Weighing GP Washdown Industrial Scales
Brand: A&D Weighing
Model Number: GP-102K


Ohaus Defender 3000 Washdown Industrial Scale, 30 Kg X 0.005 Kg, 115

Category: Ohaus Industrial Scales
Description: Ohaus Defender 3000 Washdown Industrial Scales
Brand: Ohaus
Model Number: D31P30BR


Ohaus Defender 3000 Washdown Industrial Scale, 30 Kg X 0.005 Kg, 230

Category: Ohaus Industrial Scales
Description: Ohaus Defender 3000 Washdown Industrial Scales
Brand: Ohaus
Model Number: D31P30BR-230VAC


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews