Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighting Toploading Balances   

A&D GF Toploading Balance, 3100 g x 0.01 g External Calibration

YO-11133-10
Loading price...

Call for availability.
Qty

  • Super Hybrid Sensor (SHS) technology offers fastest response time in its class—one second!
  • Store weighing data—GF series stores 20 sets
  • Complementary WinCT software supports data collection and statistical analysis
  • External calibration

What's Included:
Software, underhook, and 110 VAC adapter with 6-ft (1.8 m) cord
Product Type Toploading Balances
Auto shutoff No
Calibration External
Capacity (g) 3100
Capacity (oz) 109.3
Housing dimensions 21 x 8.6 x 31.8 cm
Dimensions (" W) 8-1/4
Dimensions (" H) 3-3/8
Dimensions (" D) 12-1/2
Pan size (L x W) 6-1/2" x 6-1/2" (16.5 x 16.5 cm)
Readability (g) 0.01
Linearity (g) ±0.02
Repeatability (g) ±0.01
Weighing units g, oz, oz t, lb, lb:oz, ct, dwt, gn, tael, tola, momme, mesghal, custom
Stabilization time 1 second
Stability filters vibration
Power (VAC) 120/220
Output RS-232
Brand A&D Weighing
Model GF-3000

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D GF Toploading Balance, 3100 g x 0.01 g External Calibration
Image
  Product Detail
SKU

A&D GF Toploading Balance, 6100 g x 0.1 g External Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing
Model Number: GF-6000


A&D GF Toploading Balance, 210 g x 0.001 g External Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing
Model Number: GF-200


A&D GF Toploading Balance, 310 g x 0.001 g External Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing
Model Number: GF-300


A&D GF Toploading Balance, 1210 g x 0.01 g External Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing
Model Number: GF-1200


A&D GF Toploading Balance, 2100 g x 0.01 g External Calibration

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing
Model Number: GF-2000


A&D GF Toploading Balance, 410g x 0.001g External Calibration, RS232,

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing


A&D GF Toploading Balance, 610g x 0.001g External Calibration, RS232,

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing


A&D GF Toploading Balance, 810g x 0.001g External Calibration, RS232,

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing


A&D GF Toploading Balance, 1100g x 0.001gExternal Calibration, RS232,

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing


A&D GF Toploading Balance, 4100g x 0.01g External Calibration, RS232,

Category: A&D Weighting Toploading Balances
Description: A&D GF Toploading Balances
Brand: A&D Weighing


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews