Subtotal =  
Items =  
View Cart
Welcome
Home  >  Recirculators & Chillers   

Recirculator,7.5hp,460/3/60 (YO-12940-06)

YO-12940-06
Loading price...

Call for availability.
Qty

  • Portable, robust, ozone-friendly
  • Bronze turbine pump
  • 3 phases
These industrial chillers are engineered for demanding process fluid cooling applications. The reservoir, filters, and all internal components are quickly accessed. The easy-to-use controller is designed specifically for chiller application, providing fault condition warnings, temperature stability of ±2.0°F (for heat loads of 25% or greater) and the ability to accommodate a wide range of power options to meet your exact requirements.

All models are air-cooled. Model 12940-00 uses a positive displacement pump. All other models use bronze turbine pump. Other pumps and voltage options are available upon request. – call our application specialists for details.

Product Type Water Bath
Bath type Recirculating Water Bath
Capacity (Liters) 12
Min temperature (º C) 0
Max temperature (º C) 30
Dimensions (" W) 34.5
Compressor hp 5
Stability ±1.11°C
Power (VAC) 460
Power (Hz) 60
Power (Amps) 18.3

Calibrations
Qty/Price
Availability

EACH
Usually ships in 35 days.




Technical Resources
 
Related Products for Recirculator,7.5hp,460/3/60 (YO-12940-06)
Image
  Product Detail
SKU

Recirculator,3hp,230/3/60 (YO-12940-02)

Category: Recirculators & Chillers
Description: Cole-Parmer polystat Air-Cooled Portable Industrial Chillers
Brand: PolyScience


Recirculator,5hp,460/3/60 (YO-12940-04)

Category: Recirculators & Chillers
Description: Cole-Parmer polystat Air-Cooled Portable Industrial Chillers
Brand: PolyScience


Recirculator,1.5hp,230/1/60 (YO-12940-00)

Category: Recirculators & Chillers
Description: Cole-Parmer polystat Air-Cooled Portable Industrial Chillers
Brand: PolyScience


LabGEN 7 Series Homogenizer, 115 VAC (YO-04727-06)

Category: Cole-Parmer Labgen Tissue Homogenizers
Description: Cole-Parmer LabGEN 7 and 7b Economy Homogenizers
Brand: Cole-Parmer


Flexelene SFX Flexible Polyethylene Tubing, 5/16 x 7/16, 100' per pack (YO-96180-06)

Category: Flexible Tubing
Description: Flexelene SFX Soft Flexible Polyethylene Tubing
Brand: Flexelene


Pvc Tubing, 5/16 X 7/16", 50-ft/pk (YO-96605-06)

Category: PVC Tubing
Description: Cole-Parmer PVC Tubing
Brand: Cole-Parmer


Thermo Scientific Nalgene 180 PVC Tubing, 5/32 X 7/32", 50' Per Pack (YO-96700-06)

Category: Flexible Tubing
Description: Thermo Scientific Nalgene 180 Clear PVC Tubing
Brand: Thermo Scientific Nalgene


C18, water wettable SPE cartridges, 3 mL (YO-10937-06)

Category: Solid phase extraction (SPE)
Description: Cole-Parmer SPE cartridges
Brand: Cole-Parmer


Barbed fittings, Reducing Connector, Clear PP,1/8" x 1/16" ID, 3/32", (YO-30506-06)

Category: Barbed to barbed connectors
Description: Straight barbed reducing connectors
Brand: Cole-Parmer


Barbed fittings, Straight Connector, Kynar, 5/16" ID, 3/16", 2-3/32", (YO-30703-06)

Category: Barbed to barbed connectors
Description: Straight barbed connectors
Brand: Cole-Parmer


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews