Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Thermo Scientific Refrigerated Circulators   

Thermo Scientific NESLAB 15.1 L -90°C Circulating Bath 208-230 V, (YO-13400-00)

YO-13400-00
Loading price...

Call for availability.
Qty

  • Circulating temperatures down to -80°C or -90°C
  • Digital temperature controller with RS-232 and analog interface ports
  • Remote sensory capability
  • User-adjustable high/low temperature safety
These circulating baths are designed to achieve low temperatures and maintain excellent temperature stability for consistent results. Each model is self-contained, compact, cooling unit designed for circulating to external application. Digital temperature controller provides precise set point and readout to a resolution of 0.01°C. Cascade refrigeration system provides precise temperature control and optimum stability. Automatic load reset compensates for changes in bath load, eliminating shifts in set point accuracy.
What's Included:
6-ft (1.8-m) power cord and bath cover.
Product Type Circulators (Cooling/Heating)
Capacity (Liters) 3
Min temperature (º C) -90
Max temperature (º C) 30
Dimensions (" W) 32-1/8
Dimensions (" H) 21-1/2
Dimensions (" L) 48
Temp control PID
Temp display Digital
Temp stability +/- 0.02C
High-temperature cutoff Yes
Temp setting Digital
Low-level cutoff Yes
Pressure pump (Max flow at 0 head) 16 L/min
Pressure pump (Max head at 0 flow) 31 psi
Compressor hp 2 x 1hp
Drain Yes
Heater wattage 1650
Power (VAC) 208 to 230
Power (Hz) 60
Port size 2" diameter fill port

Calibrations
Qty/Price
Availability

EACH
Usually ships in 35 days.




Technical Resources
 
Related Products for Thermo Scientific NESLAB 15.1 L -90°C Circulating Bath 208-230 V, (YO-13400-00)
Image
  Product Detail
SKU

Thermo Scientific NESLAB 15.1 L -80°C Circulating Bath 208-230 V, (YO-13400-04)

Category: Thermo Scientific Refrigerated Circulators
Description: Thermo Scientific NESLAB Ultra Low Temperature Circulating Baths
Brand: Thermo Scientific


Thermo Scientific NESLAB 15.1 L -80°C Circulating Bath 208-230 V, (YO-13400-06)

Category: Thermo Scientific Refrigerated Circulators
Description: Thermo Scientific NESLAB Ultra Low Temperature Circulating Baths
Brand: Thermo Scientific


Thermo Scientific NESLAB 15.1 L -90°C Circulating Bath 220-240 V, (YO-13400-02)

Category: Thermo Scientific Refrigerated Circulators
Description: Thermo Scientific NESLAB Ultra Low Temperature Circulating Baths
Brand: Thermo Scientific


Thermo Scientific TRACE™ TR-1 Column 10-m Length, 0.10-mm ID, 0.10- (YO-01852-00)

Category: Thermo Scientific TRACE GC Capillary Columns
Description: Thermo Scientific TRACE TR-1 (100% Dimethyl polysiloxane) GC Columns
Brand: Thermo Scientific


Thermo Scientific TRACE™ TR-1 Column 50-m Length, 0.15-mm ID, 0.50- (YO-01852-02)

Category: Thermo Scientific TRACE GC Capillary Columns
Description: Thermo Scientific TRACE TR-1 (100% Dimethyl polysiloxane) GC Columns
Brand: Thermo Scientific


Thermo Scientific TRACE™ TR-1 Column 30-m Length, 0.25-mm ID, 0.25- (YO-01852-06)

Category: Thermo Scientific TRACE GC Capillary Columns
Description: Thermo Scientific TRACE TR-1 (100% Dimethyl polysiloxane) GC Columns
Brand: Thermo Scientific


Thermo Scientific TRACE™ TR-1 Column 60-m Length, 0.25-mm ID, 0.25- (YO-01852-08)

Category: Thermo Scientific TRACE GC Capillary Columns
Description: Thermo Scientific TRACE TR-1 (100% Dimethyl polysiloxane) GC Columns
Brand: Thermo Scientific


Thermo Scientific TRACE™ TR-1 Column 30-m Length, 0.25-mm ID, 0.50- (YO-01852-10)

Category: Thermo Scientific TRACE GC Capillary Columns
Description: Thermo Scientific TRACE TR-1 (100% Dimethyl polysiloxane) GC Columns
Brand: Thermo Scientific


Thermo Scientific TRACE™ TR-1 Column 30-m Length, 0.25-mm ID, 1.00- (YO-01852-12)

Category: Thermo Scientific TRACE GC Capillary Columns
Description: Thermo Scientific TRACE TR-1 (100% Dimethyl polysiloxane) GC Columns
Brand: Thermo Scientific


Thermo Scientific TRACE™ TR-1 Column 60-m Length, 0.25-mm ID, 1.00- (YO-01852-14)

Category: Thermo Scientific TRACE GC Capillary Columns
Description: Thermo Scientific TRACE TR-1 (100% Dimethyl polysiloxane) GC Columns
Brand: Thermo Scientific


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews