Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Recirculators & Chillers   

Thermo Scientific NESLAB Merlin M33 Low Temperature Recirculating Chil (YO-13401-54)

YO-13401-54
Loading price...

Call for availability.
Qty

  • Translucent reservoir lets you check liquid level and fluid condition at a glance
  • Digital display resolution can be set to 1°C or 0.1°C
  • Removable condenser vent allows easy access for routine cleaning
Compact, portable, CFC-free chillers provide excellent cooling capacity and reliability down to
-15°C. PWM valve regulates the amount of cooling required in relation to the amount of heat being removed, eliminating on/off cycling and premature wear of the compressor. Configurable controller features a user-adjustable low- and high temperature safety with audible alarm. Available with low-flow (PD1) or high-flow (PD2) positive displacement pump with Internal Pressure Regulator (IPR) to protect your application from excessively high pressures.


What's Included:
power cord with plug and 1/2 MPT plastic hose barbs.
Product Type Water Bath
Bath type Recirculating Water Bath
Capacity (Liters) 1.8
Min temperature (º C) -15
Max temperature (º C) 35
Cooling capacity (at 20° C) 1250
Cooling capacity (at 5° C) 490
Compressor hp 1/3
Max flow rate (Liters/min) 6.75 L/min
Power (VAC) 115
Power (Hz) 60
Power (Amps) 13

Accessories
Qty/Price
Availability

PACKAGE

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 35 days.




Technical Resources
 
Related Products for Thermo Scientific NESLAB Merlin M33 Low Temperature Recirculating Chil (YO-13401-54)
Image
  Product Detail
SKU

Thermo Scientific NESLAB Merlin M33 Low Temperature Recirculating Chil (YO-13401-58)

Category: Recirculators & Chillers
Description: Thermo Scientific NESLAB Merlin Recirculating Chillers
Brand: Thermo Scientific


Thermo Scientific NESLAB Merlin Recirculating Chiller (YO-13401-50)

Category: Recirculators & Chillers
Description: Thermo Scientific NESLAB Merlin Recirculating Chillers
Brand: Thermo Scientific


Thermo Scientific MaxQ™ 4000 Benchtop High-temperature Analog Shake (YO-51707-10)

Category: Incubating Shakers
Description: Thermo Scientific MaxQ 4000 Benchtop Incubating/Refrigerating Shakers
Brand: Thermo Scientific MaxQ


Thermo Scientific MaxQ™ 4000 Benchtop High-temperature Digital Shak (YO-51707-40)

Category: Incubating Shakers
Description: Thermo Scientific MaxQ 4000 Benchtop Incubating/Refrigerating Shakers
Brand: Thermo Scientific MaxQ


Thermo Scientific NESLAB ThermoFlex™ 900 Recirculating Chiller with (YO-13042-00)

Category: Recirculators & Chillers
Description: Thermo Scientific NESLAB ThermoFlex Recirculating Chillers
Brand: Thermo Scientific


Thermo Scientific NESLAB ThermoFlex™ 900 EPR Recirculating Chiller (YO-13042-02)

Category: Recirculators & Chillers
Description: Thermo Scientific NESLAB ThermoFlex Recirculating Chillers
Brand: Thermo Scientific


Thermo Scientific NESLAB ThermoFlex™ 900 IPR Recirculating Chiller (YO-13042-04)

Category: Recirculators & Chillers
Description: Thermo Scientific NESLAB ThermoFlex Recirculating Chillers
Brand: Thermo Scientific


Thermo Scientific NESLAB ThermoFlex™ 900 Recirculating Chiller with (YO-13042-06)

Category: Recirculators & Chillers
Description: Thermo Scientific NESLAB ThermoFlex Recirculating Chillers
Brand: Thermo Scientific


Thermo Scientific NESLAB ThermoFlex™ 900 EPR Recirculating Chiller (YO-13042-08)

Category: Recirculators & Chillers
Description: Thermo Scientific NESLAB ThermoFlex Recirculating Chillers
Brand: Thermo Scientific


Thermo Scientific NESLAB ThermoFlex™ 900 IPR Recirculating Chiller (YO-13042-10)

Category: Recirculators & Chillers
Description: Thermo Scientific NESLAB ThermoFlex Recirculating Chillers
Brand: Thermo Scientific


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews