CR4211S-100, 0 - 10 VDC output, AC Avg Self Powered, 0-100 Amps

YO-68511-10
Loading price...

for availability.
Qty

  • A variety of inputs and outputs are available to satisfy any application
  • 35mm DIN Rail or Panel Mount
  • Available with analog 4-20 ma or 0-5 Vdc outputs
  • 24 Vdc powered
  • Use with external current transformers
  • Highest precision available
  • Connection diagram printed on case
  • Directly connect to PLC
  • Sense motor stalls and short circuits
  • Monitor industrial instrumentation
  • Check process control loops
CR Magnetics is proud to introduce a new line of Split Core Current Transducers. Split core devices give the user more options when implementing a sensing application. These devices can be installed on existing power systems without the need to remove power. Also, they make assembling new nstallations much easier than solid core designs. The advanced package includes capability of mounting on either a panel or standard DIN rail installations.

CR4110/20S Series
The CR4110/20S Series provide True RMS sensing of the current waveform. True RMS is recommended when sensing current waveforms that are variable frequency, chopped up, or non-sinusoidal in general.

CR4410/20S Series
The CR4410/20S Series provide Average RMS sensing of the current waveform. Average RMS is recommended when sensing current waveforms that have a fixed frequency, and are usually for loads operated from standard utility power.

CR4210S Series
The CR4210S Series are Self Powered devices providing a proportional DC voltageoutput that is powered by the sensed current. These products are ideal for applications where instrument power is not available.

CR4220S Series
The CR4220S Series are Loop Powered devices providing a proportional DC current output that is powered by a DC power supply within the output current loop. These products are ideal for applications where instrument power is remotely located away from the sensing point.

CR5210/20S Series
The CR5210/20S Series are DC Current Sensing devices that give the average DC value of a direct current input waveform. The CR5210S has a +/- 5VDC that is Bi-Directional, ideal for battery charging applciations.

CR5410S Series
The CR5410S Series are AC/DC Current Sensing devices providing a proportional DC voltage output that provides an identical calibrated waveform to the input current signal. Ideal for closed loop applciations.

Product Type Current transducers, split core
Description 4211 Series, single phase, 0 to 10 VDC, self powered
Brand CR Magnetics
Model CR4211S-100
Manufacturer number CR4211S-100





 
Related Products for CR4211S-100, 0 - 10 VDC output, AC Avg Self Powered, 0-100 Amps
Image
  Product Detail
SKU

CR4211S-20, 0 - 10 VDC output, AC Avg Self Powered, 0-20 Amps

Category: Automation Control
Description: CR Magnetics Split Core Current Transducers
Brand: CR Magnetics


CR4211S-30, 0 - 10 VDC output, AC Avg Self Powered, 0-30 Amps

Category: Automation Control
Description: CR Magnetics Split Core Current Transducers
Brand: CR Magnetics


CR4210S-5, AC Avg., Self Powered, 0-5 Vdc, 0-5 Amps

Category: Automation Control
Description: CR Magnetics Split Core Current Transducers
Brand: CR Magnetics


CR4210S-30, AC Avg., Self Powered, 0-5 Vdc, 0-30 Amps

Category: Automation Control
Description: CR Magnetics Split Core Current Transducers
Brand: CR Magnetics


CR4110S-100, 0 - 5 VDC output, AC True RMS, 0-100 Amps

Category: Automation Control
Description: CR Magnetics Split Core Current Transducers
Brand: CR Magnetics


CR4220S-5, 4 to 20 mA DC output, AC Avg Loop Powered, 0-5 Amps

Category: Automation Control
Description: CR Magnetics Split Core Current Transducers
Brand: CR Magnetics


+GF+ Signet I/O Module, 2 inputs, two 0 to 5/10 VDC outputs

Category: +GF+ Signet Multiparameter Controller
Description: +GF+ Signet Input/Output (I/O) Modules for Multiparameter Controllers
Brand: +GF+ Signet


+GF+ Signet I/O Module, 4 inputs, two 0 to 5/10 VDC outputs

Category: +GF+ Signet Multiparameter Controller
Description: +GF+ Signet Input/Output (I/O) Modules for Multiparameter Controllers
Brand: +GF+ Signet


Sight Flow Transmitter, 1-10 VDC Output, 0.5 to 6.5 GPM, Clear PSF

Category: Flow Indicators
Description: Sight Flow Indicators and Transmitters
Brand: Cole-Parmer


Sight Flow Transmitter, 1-10 VDC Output, 3 to 35 GPM, Clear PSF

Category: Flow Indicators
Description: Sight Flow Indicators and Transmitters
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

CR4211S-100, 0 - 10 VDC output, AC Avg Self Powered, 0-100 Amps
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: CR4210S-5, AC Avg., Self Powered, 0-5 Vdc, 0-5 Amps  |  Next: CR4211S-20, 0 - 10 VDC output, AC Avg Self Powered, 0-20 Amps