Dry Block Calibrator, Tecal 425H, 240V, Model FDB425HD

YO-16102-13
Loading price...

Call for availability.
Qty

  • Housed in a rugged metal case for field use
  • High accuracy and stability for certifying temperature sensors and hydraulic thermostats
  • Fast settling time for rapid testing
  • Fast heat up and cool down times
  • Large interchangeable insert format for flexibility of use
  • RS-232 computer interface for data and program transfer, or real time control
  • Improved uniformity and control stability of the temperature zone
F Series
Following on from over 20 years of experience with Dry Block Calibrators, the new F models have been introduced to offer a compact, economical and easy-to-use high performance range of Dry Block temperature calibrators.

  • Display resolution up to 0.01°C (0.1°F)
  • Built rugged for field work
  • Simple to use and operate
  • Custom inserts for tapered and/or nonstandard sensor types available
  • Large multi-well inserts to calibrate several sensors at one time
  • RS-232 interface
    H Series
  • 4 line by 20 character LCD and 8 button keypad for entering programs and viewing data
  • The ability to create, use and store programs
    Product Type Block Calibrators

  • Accessories
    Qty/Price
    Availability

    EACH

    Call for availability.

    EACH

    Call for availability.
    7002590:Rs232 Cable
    YO-16102-03

    EACH

    Call for availability.

    EACH

    Call for availability.
    2 X1/4inAND2 X3/8in
    YO-16104-26

    EACH

    Call for availability.
    2 1/4in/2 X 1/2in
    YO-16104-27

    EACH

    Call for availability.

    EACH

    Call for availability.
    7032538:Blank Insert
    YO-16104-29

    EACH

    Call for availability.

    EACH

    Call for availability.

    EACH

    Call for availability.

    EACH

    Call for availability.

    EACH

    Call for availability.

    EACH

    Call for availability.

    EACH

    Call for availability.

    EACH

    Call for availability.

    EACH

    Call for availability.

    EACH

    Call for availability.
    1X 9/16AND1 X 1/4in
    YO-16104-39

    EACH

    Call for availability.
    1 X 5/8in 1 X 1/4in
    YO-16104-40

    EACH

    Call for availability.

    EACH

    Call for availability.
    1 X 3/4inAND1X1/4in
    YO-16104-42

    EACH

    Call for availability.
    140F And Tecal 650F
    YO-16104-48

    EACH

    Call for availability.
    425f
    YO-16104-49

    EACH

    Call for availability.
    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 23 days.




     
    Related Products for Dry Block Calibrator, Tecal 425H, 240V, Model FDB425HD
    Image
      Product Detail
    SKU

    Tecal Dry Block Calibrator, Tecal 140H, 240V, Model FDB140SD

    Category: Calibration Equipment
    Description: Techne TECAL Dry Block Temperature Calibrators
    Brand: Techne


    Dry Block Calibrator, Tecal 425F, 230V, Model FDB425FR

    Category: Calibration Equipment
    Description: Techne TECAL Dry Block Temperature Calibrators
    Brand: Techne


    Dry Block Calibrator, Tecal 650H, 230V, Model 3027000

    Category: Calibration Equipment
    Description: Techne TECAL Dry Block Temperature Calibrators
    Brand: Techne


    Dry Block Calibrator, Tecal 140F, 230V, Model FDB140FR

    Category: Calibration Equipment
    Description: Techne TECAL Dry Block Temperature Calibrators
    Brand: Techne


    Dry Block Calibrator, Tecal 140F, 120V, Model FDB140FS

    Category: Calibration Equipment
    Description: Techne TECAL Dry Block Temperature Calibrators
    Brand: Techne


    Dry Block Calibrator, Tecal 650H, 120V, Model 3026400

    Category: Calibration Equipment
    Description: Techne TECAL Dry Block Temperature Calibrators
    Brand: Techne


    Dry Block Calibrator, Tecal 425F, 120V, Model FDB425FS

    Category: Calibration Equipment
    Description: Techne TECAL Dry Block Temperature Calibrators
    Brand: Techne


    High-Temperature Field Dry Block Calibrator, 115 VAC (YO-90914-50)

    Category: Calibration Equipment
    Description: High-Temperature Field Dry Block Calibrator
    Brand: Fluke Calibration (Hart Scientific)


    FIELD DRY WELL CALIBRATOR 230V

    Category: Calibration Equipment
    Description: High-Temperature Field Dry Block Calibrator
    Brand: Hart Scientific


    Dryblock Calibrator, Tecal 650F, 230V, Model FDB650FR

    Category: Calibration Equipment
    Description: Techne TECAL Dry Block Temperature Calibrators
    Brand: Techne


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Dry Block Calibrator, Tecal 425H, 240V, Model FDB425HD
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Dry Block Calibrator, Tecal 425F, 230V, Model FDB425FR  |  Next: Dry Block Calibrator, Tecal 650H, 120V, Model 3026400