Subtotal =  
Items =  
View Cart
Welcome
Home  >  Gerber-Method Fat Analysis System   

Gerber-method Butyrometer; milk test (YO-17425-10)

YO-17425-10
Loading price...

Call for availability.
Qty

  • Get test results in 15 minutes—saves you time and money
Use these butyrometers to measure the percent fat in dairy products. Butyrometers are precision calibrated and feature permanent graduations. Made of resistant borosilicate glass.
Order glass cups for Roeder and Van-Gulik method testing. Stoppers with special acid resistant rubber are available for all butyrometers. Both stopper 17425-15 and stopper pusher 17425-16 are required for milk and Kohler method testing; stoppers 17425-14 and -17 are required for Roeder and Van-Gulik method testing.
Product Type Extraction bottles
Material Glass
Capacity (Liters) 0.011
Capacity (mL) 11

Accessories
Qty/Price
Availability

BOX of 100

Call for availability.

BOX of 5

Call for availability.
Build a complete system




Technical Resources
 
Related Products for Gerber-method Butyrometer; milk test (YO-17425-10)
Image
  Product Detail
SKU

Gerber-method Butyrometer; cheese test (Van-Gulik) (YO-17425-13)

Category: Gerber-Method Fat Analysis System
Description: Butyrometers for Gerber-Method Fat Analysis
Brand: Cole-Parmer


E. coli Swabcheck kit, 125 tests (YO-14019-10)

Category: Bacteria test kits
Description: Escherichia coli SwabCheck Kits
Brand: Cole-Parmer


Babcock bottle, skim milk test (YO-34590-01)

Category: Babcock System for Fat Analysis
Description: Babcock and Paley Bottles
Brand: Cole-Parmer


Babcock bottle, milk test (YO-34590-06)

Category: Babcock System for Fat Analysis
Description: Babcock and Paley Bottles
Brand: Cole-Parmer


Pipette for Gerber test, 11-mL capacity. Case of 12. (YO-34590-63)

Category: Gerber-Method Fat Analysis System
Description: Pipette for Gerber-Method Fat Analysis
Brand: Cole-Parmer


Cole-Parmer Testing Sieve, Brass Frame/SS Wire, 8" OD, full height, No (YO-59940-10)

Category: 8" Diameter Testing Sieves
Description: Cole-Parmer Testing Sieves, Brass Frame/Stainless Steel Wire
Brand: Cole-Parmer


Cole-Parmer Testing Sieve, Brass Frame/SS Wire, 8" OD, half height, No (YO-59941-10)

Category: 8" Diameter Testing Sieves
Description: Cole-Parmer Testing Sieves, Brass Frame/Stainless Steel Wire
Brand: Cole-Parmer


Cole-Parmer Testing Sieve, 8" OD Brass Frame/Brass Wire, Full height, (YO-59980-10)

Category: 8" Diameter Testing Sieves
Description: Cole-Parmer Testing Sieves, 8" Brass Frame/Brass Wire
Brand: Cole-Parmer


Cole-Parmer Testing Sieve, 8" OD Brass Frame/Brass Wire, Half height, (YO-59981-10)

Category: 8" Diameter Testing Sieves
Description: Cole-Parmer Testing Sieves, 8" Brass Frame/Brass Wire
Brand: Cole-Parmer


Cole-Parmer Testing Sieve, Brass Frame/Brass Wire, 12" OD, Full height (YO-59990-10)

Category: 12" Diameter Testing Sieves
Description: Cole-Parmer Testing Sieves, 12" Brass Frame/Brass Wire
Brand: Cole-Parmer


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews