Thermo Scientific Heraeus Pico ™ 17 Ventilated Microcentrifuge with 24-place rotor, 120VAC

YO-17703-00
Loading price...

Call for availability.
Qty

  • Powerful centrifugation in a small footprint
  • Generous sample capacity in a quiet compact unit
  • Quick acceleration and deceleration improves turn-around time
  • Broad range of rotors supports all of your micro-volume protocol
These high-speed, compact microcentrifuges provide efficient sample processing and a generous sample capacity. Choose from either a ventilated (Pico ) or refrigerated (Fresco ) unit. Quiet motor with fast acceleration and deceleration allows you to minimize noise and processing time. Units feature a sleek, lightweight design for easy clean-up and minimal benchtop utilization. LED controls provide easy set-up and operation.
Each unit includes a 24-place rotor with ClickSeal,tm> biocontainment lid for handling 1.5- or 2.0-mL tubes that clicks when locked so you can be sure samples are contained. Rotors are autoclavable and easy to clean. Additional rotors are available below.
Product Type Microcentrifuge
Max rpm 13,300
Max RCF 17,000
Rotor Fixed Angle
Speed range 13,300
Max capacity 2
Refrigerated No
Power (VAC) 120
Tube capacity fixed angle, 24 x 1.5-2.0mL tubes
Variable speed Yes
Speed control Digital
Rotor (included) Yes
Timer 1 to 99 minutes
Capacity 1.5-2.0mL
Power (Hz) 60
Manufacturer number 75002411
Brand Thermo Scientific Heraeus
Max RCF (x g) 17,000
Dimensions 9-9/16"W x 8-7/8"H x 13-13/16"D
(243 x 225 x 352 mm)
Model 75002411

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 19 days.




Technical Resources
 
Related Products for Thermo Scientific Heraeus Pico ™ 17 Ventilated Microcentrifuge with 24-place rotor, 120VAC
Image
  Product Detail
SKU

Thermo Scientific Heraeus Pico ™ 17 Ventilated Microcentrifuge with 24-place rotor, 230VAC

Category: Microcentrifuges
Description: Thermo Scientific Heraeus Pico and Fresco Microcentrifuges
Brand: Thermo Scientific Heraeus


Thermo Scientific Heraeus Pico ™ 21 Ventilated Microcentrifuge with 24-place rotor, 120VAC

Category: Microcentrifuges
Description: Thermo Scientific Heraeus Pico and Fresco Microcentrifuges
Brand: Thermo Scientific Heraeus


Thermo Scientific Heraeus Fresco ™ 17 Refrigerated Microcentrifuge with 24-place rotor, 120VAC

Category: Microcentrifuges
Description: Thermo Scientific Heraeus Pico and Fresco Microcentrifuges
Brand: Thermo Scientific Heraeus


Thermo Scientific Heraeus Pico ™ 21 Ventilated Microcentrifuge with 24-place rotor, 230VAC

Category: Microcentrifuges
Description: Thermo Scientific Heraeus Pico and Fresco Microcentrifuges
Brand: Thermo Scientific Heraeus


Thermo Scientific Heraeus Fresco ™ 17 Refrigerated Microcentrifuge with 24-place rotor, 230VAC

Category: Microcentrifuges
Description: Thermo Scientific Heraeus Pico and Fresco Microcentrifuges
Brand: Thermo Scientific Heraeus


Thermo Scientific Heraeus Fresco ™ 21 Refrigerated Microcentrifuge with 24-place rotor, 120VAC

Category: Microcentrifuges
Description: Thermo Scientific Heraeus Pico and Fresco Microcentrifuges
Brand: Thermo Scientific Heraeus


Thermo Scientific Heraeus Fresco ™ 21 Refrigerated Microcentrifuge with 24-place rotor, 230VAC

Category: Microcentrifuges
Description: Thermo Scientific Heraeus Pico and Fresco Microcentrifuges
Brand: Thermo Scientific Heraeus


Thermo Scientific Sorvall Legend ™ Micro 17 Ventilated Microcentrifuge with 24-place rotor, 120VAC

Category: Microcentrifuges
Description: Thermo Scientific Sorvall Legend Micro 17 and 21 Microcentrifuges
Brand: Thermo Scientific Sorvall


Thermo Scientific Sorvall Legend ™ Micro 17 Ventilated Microcentrifuge with 24-place rotor, 230VAC

Category: Microcentrifuges
Description: Thermo Scientific Sorvall Legend Micro 17 and 21 Microcentrifuges
Brand: Thermo Scientific Sorvall


ClickSeal biocontainment rotor 24 x 1.5/2.0 mL tubes for Heraeus Pico and Fresco Microcentrifuges

Category: Microcentrifuges
Description: Accessories for Thermo Scientific Heraeus Pico and Fresco Microcentrifuges
Brand: Thermo Scientific


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Thermo Scientific Heraeus Pico ™ 17 Ventilated Microcentrifuge with 24-place rotor, 120VAC
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Thermo Scientific Heraeus Multifuge X3R Refrigerated Centrifuge, 230VAC  |  Next: Thermo Scientific Heraeus Pico ™ 17 Ventilated Microcentrifuge with 24-place rotor, 230VAC