Thermo Scientific Sorvall Legend ™ Micro 21 Ventilated Microcentrifuge with 24-place rotor, 120VAC

YO-17706-50
Loading price...

Call for availability.
Qty

  • Fast acceleration—spend less time processing samples
  • Small footprint maximizes your banch space
  • Available in ventilated or refrigerated models for added versatility
  • ClickSeal® bio-containment rotor assures samples are secure
These sleek, lightweight centrifuges conserve precious bench space while the highly resistant rotor makes cleaning and autoclaving easy, providing years of contaminant-free operation. Brushless motor provides whisper-quiet, maintenance-free operation. Units include 24-place rotor with bio-containment lid capable of holding 1.5/2.0mL tubes.
Product Type Microcentrifuge
Max rpm 14,800
Max RCF 21,000 x g
Refrigerated No
Tube capacity 24 x 1.5/2.0 mL, included
Power (VAC) 120
Variable speed Yes
Speed control Digital
Timer 1 to 99 minutes
Power (Hz) 60
Manufacturer number 75002436
Brand Thermo Scientific Sorvall
Max RCF (x g) 21,000
Model 75002436
Dimensions 9-9/16"W x 8-7/8"H x 13-13/16"D
(243 x 225 x 352 mm)

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 19 days.




Technical Resources
 
Related Products for Thermo Scientific Sorvall Legend ™ Micro 21 Ventilated Microcentrifuge with 24-place rotor, 120VAC
Image
  Product Detail
SKU

Thermo Scientific Sorvall Legend ™ Micro 21 Ventilated Microcentrifuge with 24-place rotor, 230VAC

Category: Microcentrifuges
Description: Thermo Scientific Sorvall Legend Micro 17 and 21 Microcentrifuges
Brand: Thermo Scientific Sorvall


Thermo Scientific Sorvall Legend ™ Micro 17 Ventilated Microcentrifuge with 24-place rotor, 120VAC

Category: Microcentrifuges
Description: Thermo Scientific Sorvall Legend Micro 17 and 21 Microcentrifuges
Brand: Thermo Scientific Sorvall


Thermo Scientific Sorvall Legend ™ Micro 17 Ventilated Microcentrifuge with 24-place rotor, 230VAC

Category: Microcentrifuges
Description: Thermo Scientific Sorvall Legend Micro 17 and 21 Microcentrifuges
Brand: Thermo Scientific Sorvall


Thermo Scientific Sorvall Legend ™ Micro 17R Refrigerated Microcentrifuge with 24-place rotor, 120VAC

Category: Microcentrifuges
Description: Thermo Scientific Sorvall Legend Micro 17 and 21 Microcentrifuges
Brand: Thermo Scientific Sorvall


Thermo Scientific Sorvall Legend ™ Micro 21R Refrigerated Microcentrifuge with 24-place rotor, 120VAC

Category: Microcentrifuges
Description: Thermo Scientific Sorvall Legend Micro 17 and 21 Microcentrifuges
Brand: Thermo Scientific Sorvall


Thermo Scientific Sorvall Legend ™ Micro 17R Refrigerated Microcentrifuge with 24-place rotor, 230VAC

Category: Microcentrifuges
Description: Thermo Scientific Sorvall Legend Micro 17 and 21 Microcentrifuges
Brand: Thermo Scientific Sorvall


Thermo Scientific Sorvall Legend ™ Micro 21R Refrigerated Microcentrifuge with 24-place rotor, 230VAC

Category: Microcentrifuges
Description: Thermo Scientific Sorvall Legend Micro 17 and 21 Microcentrifuges
Brand: Thermo Scientific Sorvall


Thermo Scientific Heraeus Pico ™ 21 Ventilated Microcentrifuge with 24-place rotor, 120VAC

Category: Microcentrifuges
Description: Thermo Scientific Heraeus Pico and Fresco Microcentrifuges
Brand: Thermo Scientific Heraeus


Thermo Scientific Sorvall Legend ™ XT Centrifuge, 120VAC

Category: General Purpose Centrifuges
Description: Thermo Scientific Sorvall Legend XT Centrifuges
Brand: Thermo Scientific Sorvall


Thermo Scientific Sorvall Legend ™ XT Centrifuge, 230VAC

Category: General Purpose Centrifuges
Description: Thermo Scientific Sorvall Legend XT Centrifuges
Brand: Thermo Scientific Sorvall


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews