Crucibles, unglazed porcelain, autoclavable, Coors Ceramics Company, 75 mL, 50 mm top OD, 60 mm H, pk of 6

YO-17809-00
Loading price...

Usually ships in 14 days or sooner.
Qty
    Plain crucible with no glaze. Ideal for general drying applications. Autoclavable.
    Product Type Crucibles, Unglazed
    Capacity (mL) 75
    Material Porcelain
    Top OD (mm) 50
    Qty/pk 6
    Brand CoorsTek
    Manufacturer number 60166





    Technical Resources
     
    Related Products for Crucibles, unglazed porcelain, autoclavable, Coors Ceramics Company, 75 mL, 50 mm top OD, 60 mm H, pk of 6
    Image
      Product Detail
    SKU

    Crucibles, porous-bottom porcelain, autoclavable, Coors Ceramics Company, 25 mL, 15 µm pore dia, 36 mm top OD, 42 mm H, pk of 1

    Category: Porcelain Crucibles
    Description: Coors Ceramics Company Porous-Bottom Crucibles
    Brand: CoorsTek


    Crucibles, porous-bottom porcelain, autoclavable, Coors Ceramics Company, 25 mL, 15 µm pore dia, 36 mm top OD, 42 mm H, cs of 8

    Category: Porcelain Crucibles
    Description: Coors Ceramics Company Porous-Bottom Crucibles
    Brand: CoorsTek


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      Does this crucible come with a lid?
      Asked on 10/29/2012 by Tony

      1 answer

      • STAFF EXPERT

        A:

        No, this does not come with a lid. At this time CoorsTek does not make a lid for this size and unglazed.

        Answered on 10/30/2012 by Jen from Technical Support
    • Q:

      I would like to know if they can withstand temp. up to 2800F or not.
      Asked on 2/10/2011 by Ben

      1 answer

      • STAFF EXPERT

        A:

        No, this crucible will not withstand temperatures up to 2800 F. This crucible will withstand temperatures up to 2552 degrees F (1400 degrees C).

        Answered on 2/14/2011 by Jaime from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews

    Crucibles, unglazed porcelain, autoclavable, Coors Ceramics Company, 75 mL, 50 mm top OD, 60 mm H, pk of 6
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Crucibles, porous-bottom porcelain, autoclavable, Coors Ceramics Company, 25 mL, 15 µm pore dia, 36 mm top OD, 42 mm H, pk of 1  |  Next: CRYO REPLICATOR 96