Crucibles, porous-bottom porcelain, autoclavable, Coors Ceramics Company, 25 mL, 15 µm pore dia, 36 mm top OD, 42 mm H, cs of 8

YO-17810-24
Loading price...

Call for availability.
Qty
    Porous-bottom crucibles have a molded-in porous disc with stable porosity and rate of flow. Available with very fine (1.2 µm), fine (5 µm), and medium (15 µm) pore diameters. Please call for 1.2 and 5 µm sizes. Glazed inside and out, except for outside bottom and rim. Autoclavable.
    Product Type Crucibles, Porous-Bottom
    Capacity (mL) 25
    Material Porcelain
    Top OD (mm) 36
    Height (mm) 42
    Autoclavable Yes
    Qty/pk 8
    Pore size 15 µm
    Brand CoorsTek
    Manufacturer number 60531

    Accessories
    Qty/Price
    Availability

    PACKAGE of 12

    Usually ships in 14 days.

    CASE of 72

    Call for availability.




    Technical Resources
     
    Related Products for Crucibles, porous-bottom porcelain, autoclavable, Coors Ceramics Company, 25 mL, 15 µm pore dia, 36 mm top OD, 42 mm H, cs of 8
    Image
      Product Detail
    SKU

    Crucibles, porous-bottom porcelain, autoclavable, Coors Ceramics Company, 25 mL, 15 µm pore dia, 36 mm top OD, 42 mm H, pk of 1

    Category: Porcelain Crucibles
    Description: Coors Ceramics Company Porous-Bottom Crucibles
    Brand: CoorsTek


    Crucibles, unglazed porcelain, autoclavable, Coors Ceramics Company, 75 mL, 50 mm top OD, 60 mm H, pk of 6

    Category: Porcelain Crucibles
    Description: Coors Ceramics Company Unglazed Crucible
    Brand: CoorsTek


    CoorsTek® Gooch Filter-Crucible, Porcelain; 25 mL, for 20-21 mm dia filter, 36 mm top OD, 42 mm H, pk of 6

    Category: Porcelain Crucibles
    Description: CoorsTek Gooch Filter-Crucibles, Porcelain
    Brand: CoorsTek


    CoorsTek® Gooch Filter-Crucible, Porcelain; 25 mL, for 20-21 mm dia filter, 36 mm top OD, 42 mm H, cs of 24

    Category: Porcelain Crucibles
    Description: CoorsTek Gooch Filter-Crucibles, Porcelain
    Brand: CoorsTek


    Cole-Parmer Wide-Form Crucible with Cover, Porcelain; 25 mL

    Category: Porcelain Crucibles
    Description: Cole-Parmer Wide-Form Crucibles with Covers, Porcelain
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews