Extech True RMS manual ranging digital multimeter

YO-20005-32
Loading price...

Call for availability.
Qty

  • Precision accuracy with True RMS current/voltage at an economical price
  • Low current capability—measure down to 0.1 µA
  • Audible and visual input alerts

  • Manual ranging DMM
  • Type K temperature
  • 2000 count backlit LCD

What's Included:
CAT III test leads, multi-position tilt stand and Velcro® strip for hanging, protective holster with test lead holder, Type K bead wire temperature probe and 9 V battery.
Product Type Multimeter
AC Max (Amps) 20
AC Max (Voltage) 1000
AC Min (Amps) 1e-005
AC Min (Voltage) 0.0001
DC current range 0.1µA to 20A
DC voltage range 0.1 mV to 1000 V
Continuity / Diode Test Yes
Resistance 0.1 ohm to 20M ohm
Safety rating CAT III 1000V, EN 61010-1
Model EX411
Manufacturer number EX411
Brand Extech

Accessories
Qty/Price
Availability

PACKAGE of 4

Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 19 days.




Technical Resources
 
Related Products for Extech True RMS manual ranging digital multimeter
Image
  Product Detail
SKU

AEMC MX 57EX, True RMS Intrinsically Safe Digital Multimeter

Category: AEMC Digital Multimeters
Description: AEMC MX 57EX IS Multimeter
Brand: AEMC


Extech True RMS autoranging digital multimeter

Category: Extech Digital Multimeters
Description: Extech 400 Series True RMS Digital Multimeters with manual or auto ranging
Brand: Extech


Extech True RMS Multimeter and Clamp Meter Electrical Test Kit

Category: Extech Digital Multimeters
Description: Extech TK430 True RMS Multimeter and Clamp Meter Electrical Test Kit
Brand: Extech


Extech True RMS Multimeter/Clamp Meter and IR Thermometer Electrical Test Kit

Category: Extech Digital Multimeters
Description: Extech TK430-IR True RMS Multimeter and Clamp Meter Electrical Test Kit with IR
Brand: Extech


Extech EX540, True RMS Industrial Multimeter/Datalogger

Category: Extech Digital Multimeters
Description: Extech EX540 True RMS, Heavy Duty, Industrial Multimeter with DAQ
Brand: Extech


Extech Mini clamp meter, true rms, 7/8" clamp

Category: Extech Clamp Meters
Description: Extech True RMS AC/DC Clamp Meter
Brand: Extech


Fluke 87V, High Accuracy True-RMS Digital Multimeter

Category: Fluke Digital Multimeters
Description: Fluke 87V Industrial True RMS Multimeter with Temperature
Brand: Fluke


Extech EX520 True RMS Industrial Multimeter

Category: Extech Digital Multimeters
Description: Extech Heavy-Duty Industrial Multimeters
Brand: Extech


Extech EX530 Precision True RMS Industrial Multimeter

Category: Extech Digital Multimeters
Description: Extech Heavy-Duty Industrial Multimeters
Brand: Extech


Extech MA1500 1500A True RMS AC/DC Clamp Meter with Noncontact Voltage

Category: Extech Clamp Meters
Description: Extech 1500 A True RMS AC/DC Clamp Meter with Noncontact Voltage
Brand: Extech


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews