Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Function Generators   

Global Specialties Pulse Generator 0.5 To 5MHz Pulse (105-4001)

YO-20018-69
Loading price...

Call for availability.
Qty
    The GS1054001 Ultravariable Pulse Generator is uniquely designed to permit precise tailoring of pulse repetition rates and duty cycles over a wide range through the independent setting of pulse width and pulse spacing. Both pulse width and pulse spacing are continuously variable over seven decade ranges from 100 ns to 1s, with outputs from 0.5 Hz to 5 MHz. Its uncomplicated, rugged design and high quality components help ensure long and dependable service. The GS1054010 offers low rise/fall time pulse signals at high rep rate of up to 10 MHz to meet today's higher frequency test and measurement applications. The GS1054010 features a wide pulse rate (0.1 Hz to 10 MHz), 8 crystal derived spot frequencies, low rise and fall time (<10ns), a manual triggering facility and pulse widt
    Impedance 400 ohms
    Power 105-135 VAC, 57-63 Hz, 6VA max
    Input Trigger/Gate, DC couples, BNC connector, TTL compatible < 10MHz, max. input : ±10Vpk
    Sensitivity Pulses: > 40nsec wide, > 2.4 Vpk or sine wave > 1.7Vrms
    Output 3 outputs, DC coupled, BNC connector
    Dimensions 10"W x 3"H x 7"D
    Model 105-4001
    Manufacturer number 105-4001

    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 22 days.




    Technical Resources
     
    Related Products for Global Specialties Pulse Generator 0.5 To 5MHz Pulse (105-4001)
    Image
      Product Detail
    SKU

    Global Specialties Pulse Generator 0.1Hz To 10MHz Pulse (105-4010)

    Category: Function Generators
    Description: Global Specialties GS1054000 Series Pulse Generators
    Brand: Cole-Parmer
    Model Number: 105-4010


    Global Specialties 105-9000: GS Multi-Tester RF Generator 4-In-1

    Category: RF Signal Generators
    Description: Global Specialties Four-In-One Multi-Tester
    Brand: Global Specialties


    Global Specialties Model 9004, Four In One Test Station (105-9000)

    Category: Function Generators
    Description: Global Specialties Four In One Test Station
    Brand: Cole-Parmer
    Model Number: 105-9000


    B&K Precision 4030 Pulse Generator, 10 MHz

    Category: Function Generators
    Description: B&K Precision Pulse Generator with LED Display
    Brand: B & K Precision


    B&K Precision Model 4079, Dual Channel Arbitrary/Function Generator, 5

    Category: Function Generators
    Description: B&K Precision 4075 & 4078 Arbitrary/Function Generators
    Brand: B&K Precision
    Model Number: 4075


    High-Speed Function Generator, 5 MHz (GFG-8250A)

    Category: Function Generators
    Description: Instek High-Speed Function Generators
    Brand: GW INSTEK
    Model Number: GFG-8250A


    Rotor-Stator Generator, 5-mm diameter, 75 mm, fine; sample volume rang

    Category: Homogenizer Probes, and Accessories
    Description: Cole-Parmer LabGEN Stainless Steel Rotor-Stator Generators
    Brand: Omni International Inc


    Rotor-Stator Generator, 5-mm diameter, 75 mm, coarse; sample volume ra

    Category: Homogenizer Probes, and Accessories
    Description: Cole-Parmer LabGEN Stainless Steel Rotor-Stator Generators
    Brand: Omni International Inc


    Deskew Pulse Generator Signal Source w/TekVPITM Scope Interface (TEK-DPG)

    Category: Accessories for Oscilloscopes
    Description: Tektronix Oscilloscope Accessories & Probes
    Brand: Tektronix
    Model Number: TEK-DPG


    1.05 GHz Spectrum Analyzer w/Tracking Generator

    Category: Frequency/Timer/Counter Analyzers
    Description: B&K Precision 1.05 GHz Spectrum Analyzer w/Tracking Generator
    Brand: Spectrum
    Model Number: 2630


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews