Tektronix AFG3022B, Dual Channel, Arbitrary/Function Generator, 25 MHz, 5.6

YO-20019-54
Loading price...

  • Available for sale in the United States only
  • Large color display
  • Intuitive operation
  • See waveform on display
  • Up to 240 MHz and 2 GS/s
  • Dual channel models available
  • USB interface on front and rear panels
  • ArbExpress Software
The Tektronix AFG3000 series Arbitrary / Function Generators include six models with up to two channels, 240 MHz frequency and 2 GS/s to meet a full range of applications. All models offer intuitive operation and a large display for exceptional usability. View the waveform right on the large display! Waveforms: Sine, Square, Pulse, Arb, Ramp, Sin (x)/x, Gaussian, Lorenz, Exponential Rise/Fall, Haversine, Noise. Modulation: AM, FM, PM, FSK, PWM, Burst
Channels 2
Product Type Arbitrary/Function Generator
Frequency 25 MHz
Sine 1 mHz to 25 MHz
Arbitrary 1 mHz to 12.5 MHz
Wave form Sine, Square, Pulse, Arb, Ramp, Sin(x)/x, Gaussian, Lorenz, Exponential Rise/Fall, Haversine, Noise
Sample rate 250 MS/s
Memory 4 x 2 to 64K
Modulation AM, FM, PM, FSK, PWM, Burst
Square/Pulse 1 mHz to 12.5 MHz
Power Power source voltage: 100 to 240 V ±10%; power source frequency: 47 to 66 Hz (90 to 264 V), 360 to 440 Hz (100 to 132 V)
Pulse width 30 ns to 999 s
Vertical Resolution 14 bit
Display 5.6" color
Rise/fall time 18 ns to 625 s, variable
User interface Multi-language
Output Amplitude 10 mVpp to 10 Vpp (in 50 ohm)
Sweep Lin, Log
Connectivity USB, GPIB, LAN
Model AFG3022B
Brand TEKTRONIX
Manufacturer number AFG3022B

Accessories
Qty/Price
Availability

at USA only

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 23 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Specification Sheet
  •  
    Related Products for Tektronix AFG3022B, Dual Channel, Arbitrary/Function Generator, 25 MHz, 5.6
    Image
      Product Detail
    SKU

    Tektronix AFG3021B, Single Channel, Arbitrary/Function Generator, 25 MHz, 5.6

    Category: Function Generators
    Description: Tektronix AFG3000 Series Arbitrary/Function Generators
    Brand: TEKTRONIX


    B&K Precision Model 4078, Dual Channel Arbitrary/Function Generator, 25 MHz

    Category: Function Generators
    Description: B&K Precision 4075 & 4078 Arbitrary/Function Generators
    Brand: B&K Precision


    Tektronix AFG3252, Dual Channel, Arbitrary/Function Generator, 240MHz, 5.6

    Category: Function Generators
    Description: Tektronix AFG3000 Series Arbitrary/Function Generators
    Brand: TEKTRONIX


    Tektronix AFG3102, Dual Channel, Arbitrary/Function Generator, 100MHz, 5.6

    Category: Function Generators
    Description: Tektronix AFG3000 Series Arbitrary/Function Generators
    Brand: TEKTRONIX


    B&K Precision Model 4075, Single Channel Arbitrary/Function Generator, 25 MHz

    Category: Function Generators
    Description: B&K Precision 4075 & 4078 Arbitrary/Function Generators
    Brand: B&K Precision


    B&K Precision Model 4079, Dual Channel Arbitrary/Function Generator, 50 MHz

    Category: Function Generators
    Description: B&K Precision 4075 & 4078 Arbitrary/Function Generators
    Brand: B&K Precision


    Tektronix AFG3251, Single Channel, Arbitrary/Function Generator, 240MHz, 5.6

    Category: Function Generators
    Description: Tektronix AFG3000 Series Arbitrary/Function Generators
    Brand: TEKTRONIX


    Tektronix AFG3101, Single Channel, Arbitrary/Function Generator, 100MHz, 5.6

    Category: Function Generators
    Description: Tektronix AFG3000 Series Arbitrary/Function Generators
    Brand: TEKTRONIX


    Tektronix AFG3011, Single Channel, Arbitrary/Function Generator, 10MHz, 5.6" Color, USB/LAN/GPIB, 128K Memory, 20 Vpp

    Category: Function Generators
    Description: Tektronix AFG3000 Series Arbitrary/Function Generators
    Brand: TEKTRONIX


    Tektronix AFG3021C Arbitrary Function Generator, 1 Channel, 25 MHz

    Category: Function Generators
    Description: Tektronix Single- and Dual-channel Arbitrary/Function Generators
    Brand: Tektronix


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Tektronix AFG3022B, Dual Channel, Arbitrary/Function Generator, 25 MHz, 5.6
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Tektronix AFG3021C Arbitrary Function Generator, 1 Channel, 25 MHz  |  Next: Tektronix AFG3022C Arbitrary Function Generator, 2 Channel, 25 MHz