AEMC 6471 Ground Resistance Tester, 2, 3, 4 point, Bond Test, w Software

YO-20033-80
Loading price...

Call for availability.
Qty

  • Measure ground resistance, soil resistivity, and bonding resistance with one instrument
  • Test ground resistance using the 2 clamp method (no auxiliary rods needed)
  • 2- and 4-Pole Bond Resistance/Continuity measurement (DC Resistance) with automatic polarity reversal
  • 3-Pole Fall-of-Potential measurement with manual or automatic frequency selection
  • 4-Pole Soil Resistivity measurement with automatic calculation of Rho (r) and user selection of the Wenner or Schlumberger test method
  • 3-Pole Earth Coupling measurement
  • Manual and Automatic frequency scan from 41 to 513Hz for optimum test accuracy in electrically noisy environments
  • Selectable test voltage of 16 or 32V up to 250mA of test current
  • Auto-off power management
  • Automatic recognition of all electrode connections and their resistance value
  • Stores up to 512 complete test results in internal memory
  • Optically isolated USB communication
  • Remote set up and operation of all measurements using DataView® software
  • Rechargeable NiMH batteries from wall charger or vehicle power
  • Rugged dustproof and rainproof field case – IP54 rated in closed position
  • Grounding standards IEC 61557 parts 4 and 5 compliant
  • Includes DataView® software for data storage, real-time display, analysis, report generation and system configuration
The Ground Resistance Tester Model 6471 is a portable measurement instrument designed to measure Ground Resistance with 2 clamps (no auxiliary rods), Bond/Connection Resistance (2-Pole and 4-Pole Kelvin sensing), Ground Resistance (3-Pole or 4-Pole), Ground Coupling Resistance, and Selective Ground Resistance, Soil Resistivity (Wenner or Schlumberger method). The Model 6471 measures from 0.01 to 99.99kÙ and is auto-ranging, automatically seeking out the optimum measurement range, test frequency and test current.
Easy-to-use - Simply connect the leads, select the test mode, press Start and read the results. Up to 512 test results can be stored in internal memory for later recall to the display or downloaded to a PC via DataView® software.
The Model 6471 is Cat IV rated to 50V and is over voltage protected to more than 250VAC against accidental connection to live circuits. The voltage is also displayed on screen. In the event of a system fault, the Model 6471 can withstand 250VAC.
Additional features of the Model 6471 include a heavy-duty field case sealed against dust and water when closed (the test button is also sealed against the elements); manual and automatic test frequency selection from 41 to 513Hz; user selectable 3-Pole Fall of Potential or 4-Pole Soil Resistivity test methods and user selectable 2-Pole or 4-Pole Bond Resistance test method.
The Ground Resistance Tester Model 6471 is rugged, easy-to-use and ideal for maintenance crews performing numerous tests. It exceeds mechanical and safety specifications for shock, vibration and drop tests per IEC standards. The adjustable test frequency provides for rejection of high levels of interference, allowing it to be used under difficult conditions such as high stray currents that affect accuracy.

What's Included:
Rechargeable NiMH batteries, optical USB cable, power adapter 110/240V with
power cord 115V US, DataView software, and manual.

KIT also includes: two 300 ft color-coded leads on spools (red/blue), two 100 ft color-coded leads (hand-tied, green/black), one 30 ft lead (green), four T-shaped auxiliary ground electrodes, set of five spaded lugs, one 100 ft AEMC® tape measure, and carrying bag.
Product Type Ground Resistance Testers
Operating Temperature Range (º F) 14 - 122
Storage Temperature Range (-40)° to 158°F (-40° to 70°C)
3-Point Measurement (Accuracy) ±2% of Reading + 1ct
3-Point Measurement (Range) 0.09 ohm to 99.9k ohm
3-Point Measurement (Resistance Measurement Frequency) 40 to 513Hz user selectable or automatic selection
3-Point Measurement (Resolution) 0.01 ohm to 100 ohm
3-Point Measurement (Test Current) Up to 250mA
3-Point Measurement (Test Voltage) Nominal 16 or 32VRMS user selectable
Soil Resistivity 4-Point Measure (Frequency) From 41 to 128 Hz selectable
Soil Resistivity 4-Point Measure (Range) 0.01 ohm to 99.99k ohm
Soil Resistivity 4-Point Measure (Resolution) 0.01 ohm to 100 ohm
Soil Resistivity 4-Point Measure (Test Method) Wenner or Schlumberger selectable with automatic calculation in ohm-meters or ohm-feet
Soil Resistivity 4-Point Measure (Test Voltage) 16 or 32V user selectable
Resistance Measurement - Bond Testing (Accuracy) ±2% of Reading + 2cts
Resistance Measurement - Bond Testing (Measurement Type) 2-Point (with lead resistance compensation) or 4-Point (Kelvin sensing) user selectable
Resistance Measurement - Bond Testing (Range) 2-Point 0.01 ohm to 99.9k ohm; 4-Point 0.001 ohm to 99.99k ohm
Resistance Measurement - Bond Testing (Test Current) Up to 250 mA max
Resistance Measurement - Bond Testing (Test Voltage) 16VDC(+, — or auto polarity)
Data storage (Memory Capacity) 512 test results
Range 0.01 to 500 ohm
External Voltage Measurement (Accuracy) 2% of Reading + 3cts
External Voltage Measurement (Range) 0.1 to 65.0V - DC TO 450Hz
Data storage (Communication) Optically isolated USB
Safety EN 61010-1 50V Cat IV, Pollution Degree 2
Power 9.6V NiMH rechargeable battery pack
Brand AEMC
Model 6471
Manufacturer number 6471

Calibrations
Qty/Price
Availability

EACH
Usually ships in 23 days.




Technical Resources
 
Related Products for AEMC 6471 Ground Resistance Tester, 2, 3, 4 point, Bond Test, w Software
Image
  Product Detail
SKU

AEMC 6472 Ground Resistance Tester, 2, 3, 4 point, Bond Test, w Software

Category: Resistance Testers
Description: AEMC 6472 Multi-Function Ground Resistance Testers
Brand: AEMC


AEMC 6470B Ground Resistance Tester with Software

Category: Resistance Testers
Description: AEMC 6740B Series Multi-Function Ground Resistance Tester
Brand: AEMC


AEMC 3731: Clamp-On Ground Resistance Tester with alarm and memory

Category: Insulation Testers
Description: AEMC Clamp-On Ground Resistance Testers
Brand: AEMC


AEMC 3711: Clamp-On Ground Resistance Tester

Category: Insulation Testers
Description: AEMC Clamp-On Ground Resistance Testers
Brand: AEMC


AEMC 6470B-kit150 Ground Resistance Tester Kit with 150 Ft. Lead And Accessories

Category: Resistance Testers
Description: AEMC 6740B Series Multi-Function Ground Resistance Tester
Brand: AEMC


AEMC 6470B-kit300 Ground Resistance Tester Kit with 300 Ft. Lead And Accessories

Category: Resistance Testers
Description: AEMC 6740B Series Multi-Function Ground Resistance Tester
Brand: AEMC


AEMC 6470B-kit500 Ground Resistance Tester Kit Tester

Category: Resistance Testers
Description: AEMC 6740B Series Multi-Function Ground Resistance Tester
Brand: AEMC


2130.43 : 4620 Ground Resistance Tester Tester 4-Point Digital Battery Powered

Category: Resistance Testers
Description: AEMC 4610, 4620, 4630 Digital Ground Resistance Testers
Brand: AEMC


2130.44 : Ground Resistance Tester Tester Mdl 4630 4-Pt Digital

Category: Resistance Testers
Description: AEMC 4610, 4620, 4630 Digital Ground Resistance Testers
Brand: AEMC


Extech GRT300 Earth Ground Resistance Tester

Category: Resistance Testers
Description: Extech 4-Wire Earth Ground Resistance Tester Kit
Brand: Extech


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    as a water well driller,can this intrument detect undergroudwater for potable water.
    Asked on 1/22/2010 by nombret from brooklyn,new york

    1 answer

    • STAFF EXPERT

      A:

      This ground tester is not intended to test tyhe ground for water. It is intended to test whether electricity is appropriately grounded.Please contact our technical application specialists for additional assistance (contact information can be found on the product web page).

      Answered on 1/26/2010 by Jen from Technical Support
Displaying question 1

Do you have a question about this product? 

Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
AEMC InstrumentsAEMC 6471 Ground Resistance Tester, 2, 3, 4 point, Bond Test, w Software
 
5.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Like this instrument

By Mark

from London Paddington

Comments about AEMC Instruments AEMC 6471 Ground Resistance Tester, 2, 3, 4 point, Bond Test, w Software:

love it

Displaying review 1

Back to top


AEMC 6471 Ground Resistance Tester, 2, 3, 4 point, Bond Test, w Software
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: AEMC 6470B-kit500 Ground Resistance Tester Kit Tester  |  Next: AEMC 6471, 3 and 4-Point Multi-Function Ground Tester Kit, 300 Ft