Subtotal =  
Items =  
View Cart
Welcome
Home  >  Resistance Testers   

Fluke-1550C Insulation Tester, 5 kV (FLUKE-1550C)

YO-20036-94
Loading price...

  • Available for sale only in the United States and Canada
  • Ideal for testing a wide range of high voltage equipment including switchgear, motors, generators and cables

  • Test voltages up to 10 kV provides solutions for all applications
  • CAT IV 600 V safety rating
  • Voltage breakdown detection alerts the user that voltage is present and gives the voltage reading up to 600 V ac or dc for increased user safety
  • Selectable test voltages in 50 V steps from 250 to 1000 V, and 100 V steps 1000 V
  • Measurements can be stored in up to 99 memory locations, with each location assigned a unique, user defined, label for easy recall
  • Long battery life gives the user over 750 tests between charges
  • Automatic calculation of Dielectric Absorption (DAR) and Polarization Index (PI) with no additional setup
  • Guard system eliminates the effect of surface leakage current on high-resistance measurements
  • Large digital/analog LCD for easy viewing
  • Capacitance and leakage current measurement
  • Ramp function for breakdown testing
  • Resistance measurements up to 2T Ohms
  • Timer settings up to 99 minutes for timed tests
These insulation testers can conduct the entire range of test voltages specified in IEEE 43-2000 with a best in class, 3 year warranty, and CAT IV 600 V safety rating. With measurement storage and PC interface, these units are perfect tools for preventative or predictive maintenance programs designed to identify potential equipment failures before they occur.
What's Included:
Test cables with alligator clips (red, black, green), alligator clips, infrared adapter with interface cable, FlukeView Forms basic software, AC power cord, and soft carrying case. Kits also include IP67 hard case instead of soft case, ruggedized alligator clips, and calibration document supplied by the manufacturer.
Product Type Insulation Testers
Leakage current measurement accuracy ± (5 % + 2 nA)
Safety CAT III 1000 V, CAT IV 600 V
Power 12 V lead-acid rechargeable battery, Yuasa NP2.8-12
Brand Fluke
Model FLUKE-1550C
Manufacturer number FLUKE-1550C

Calibrations
Qty/Price
Availability

EACH
Usually ships in 19 days.




Technical Resources
 
Related Products for Fluke-1550C Insulation Tester, 5 kV (FLUKE-1550C)
Image
  Product Detail
SKU

Fluke-1555 Insulation Tester, 10 kV (FLUKE-1555)

Category: Resistance Testers
Description: Fluke 5 kV and 10 kV Insulation Resistance Testers
Brand: Fluke
Model Number: FLUKE-1555


Megger MIT515 Insulation Resistance Tester, 5 kV

Category: Resistance Testers
Description: Megger 5 kV and 10 kV DC Insulation Resistance Testers
Brand: Megger
Model Number: MIT515


Megger MIT525 Insulation Resistance Tester, 5 kV

Category: Resistance Testers
Description: Megger 5 kV and 10 kV DC Insulation Resistance Testers
Brand: Megger
Model Number: MIT525


Fluke-1550C/KIT Insulation Tester Kit, 5 kV (FLUKE-1550C/Kit)

Category: Resistance Testers
Description: Fluke 5 kV and 10 kV Insulation Resistance Testers
Brand: Fluke
Model Number: FLUKE-1550C/Kit


Fluke-1555/KIT Insulation Tester Kit, 10 kV (FLUKE-1555 Kit)

Category: Resistance Testers
Description: Fluke 5 kV and 10 kV Insulation Resistance Testers
Brand: Fluke
Model Number: FLUKE-1555 Kit


Megger MIT1025 Insulation Resistance Tester, 10 kV

Category: Resistance Testers
Description: Megger 5 kV and 10 kV DC Insulation Resistance Testers
Brand: Megger
Model Number: MIT1025


Megger MIT481-EN : Insulation Tester Cativ 600V Telecom 5 and Storage

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger
Model Number: MIT481-EN


Megger MIT485 : Insulation Tester Cat IV, 600V Telecom 5 Storage & Blu

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger
Model Number: MIT485-EN


Extech 380366: Insulation Tester/Data logger

Category: Insulation Testers
Description: Extech Insulation Tester/Data logger
Brand: Extech
Model Number: 380366


Megger MIT40X-EN : Analog/Digital Insulation Tester - Special Applicat

Category: Resistance Testers
Description: Megger MIT 400 Series Insulation Testers
Brand: Megger
Model Number: MIT40X-EN


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews