Home  >  Temperature Dataloggers >
  

Carbon monoxide Data Logger, 0 to 300 ppm, 32,000+ readings, 3 month battery life

YO-23039-68
Loading price...

Call for availability.
Qty

  • Direct-to-USB connection and easy-to-use functionality
  • User-programmable alarm thresholds
  • All data loggers come with software
This selection of USB data loggers measures and records a variety of parameters including temperature, humidity, voltage, current, and carbon monoxide. Simply insert any of these compact, 4.5" (11.4 cm) L loggers into your computer USB port, name it, choose your required sampling rate, select high and low alarms if required, and set the logger start time. Once configured, the logger can be removed from the computer to log independently. Data is downloaded back onto the PC where it can be analyzed and viewed as a graph using included software.

Temperature. The low-cost model 23039-51 stores over 4000 readings and has a fixed 30-minute sampling rate and a measurement range of 14 to 122°F (–10 to 50°C). For ambient temperature measurements between –31 to 176°F (–35 to 80°C), model 23039-50 stores over 16,000 readings. For application requiring an extended temperature range, model 23039-66 measures from –40 to 257°F (–40 to 125°C), stores over 32,000 readings, and features a stainless steel enclosure for more hostile environments.

Temperature, Thermocouple. Models 23039-60 and -64 accept type J, K, and T thermocouples via a connector in the base of the unit and are supplied with one type K thermocouple rated from 32 to 752°F (0 to 400°C). These loggers store more than 32,000 readings. Model 23039-64 offers the additional feature of a 4-digit LCD.

Temperature/Humidity. These data loggers measure temperature and humidity from 31 to 176°F (–35 to 80°C) and 0 to 100% RH, calculate dew point, and store over 16,000 readings per parameter. Models 23039-65 and -67 offer increased accuracy. Models 23039-62 and -65 feature a 21⁄2-digit LCD showing latest log and min/max log and have immediate, delayed, and push-to-start logging.

Real-Time Temperature/Humidity. Model 23039-59 stays permanently connected to your computer USB port—displaying real-time ambient temperature, humidity, and calculated dew point on the PC monitor. Ideal for server room applications, this data logger can be programmed to send an e-mail or text message when a user-selectable alarm has been reached.

Process. Model 23039-54 has a 0 to 30 VDC measurement range and stores over 32,000 readings. Current measurement is provided by model 23039-56 which stores over 32,000 readings covering the 4 to 20 mA measurement range. Both units can be connected to external sensors via screw terminals located in their caps.

Carbon Monoxide. Use model 23039-58 for a 0 to 1000 ppm range and model 23039-68 for a 0 to 300 ppm measurement range; both store more than 32,000 readings. An bright red LED will flash and an audible alarm will sound when the user-determined level is exceeded.
What's Included:
configuration software and battery.
Product Type Carbon Monoxide Dataloggers
Temp accuracy ±4 ppm
Temp resolution 0.5 ppm CO
Temp range 0 to 300 ppm
Display No
Memory capacity 32,510
No. of channels 1
Battery life 3 months (typical)
CE Compliance Yes
Brand LASCAR
Model EL-USB-CO300
Manufacturer number EL-USB-CO300

Calibrations
Qty/Price
Availability

EACH
Usually ships in 25 days.




Technical Resources
 
Related Products for Carbon monoxide Data Logger, 0 to 300 ppm, 32,000+ readings, 3 month battery life
Image
  Product Detail
SKU

USB Carbon Monoxide Data Logger, 32,000+ readings, 3 month battery life

Category: Temperature Dataloggers
Description: Compact USB Data Loggers
Brand: LASCAR


USB Temperature Data Logger, 4,000+ readings, 1 month battery life

Category: Temperature Dataloggers
Description: Compact USB Data Loggers
Brand: LASCAR


Thermocouple Temperature USB Data Logger, 32,000+ readings, 6 month battery life

Category: Temperature Dataloggers
Description: Compact USB Data Loggers
Brand: LASCAR


Themocouple Data Logger with LCD Display, 32,000+ readings, 6 month battery life

Category: Temperature Dataloggers
Description: Compact USB Data Loggers
Brand: LASCAR


High Temperature Data Logger, 32,000+ readings, 3 year battery life

Category: Temperature Dataloggers
Description: Compact USB Data Loggers
Brand: LASCAR


USB Temperature Data Logger, 16,000+ readings, 1 year battery life

Category: Temperature Dataloggers
Description: Compact USB Data Loggers
Brand: LASCAR


USB Temperature/Humidity Data Logger, 16,000+ readings, 1 year battery life

Category: Temperature Dataloggers
Description: Compact USB Data Loggers
Brand: LASCAR


USB Voltage Data Logger, Process, 32,000+ readings, 1 year battery life

Category: Temperature Dataloggers
Description: Compact USB Data Loggers
Brand: LASCAR


USB Current Data Logger, Process, 32,000+ readings, 1 year battery life

Category: Temperature Dataloggers
Description: Compact USB Data Loggers
Brand: LASCAR


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Carbon monoxide Data Logger, 0 to 300 ppm, 32,000+ readings, 3 month battery life
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Carbon Module with Final Filter for use with Ductless Air Filter System  |  Next: Carbon steel adapter for 1-9/16"OD tube sets (CG102 METAL 41MM)