Fluke 115 Digital Multimeter with True-RMS

YO-26016-30
Loading price...

  • Available for sale in the United States and Canada only
  • True-RMS and a 6000-count display in a compact meter

  • 40 MΩ resistance measurement capability
  • Analog bar graph display
This compact meter features True-RMS AC and DC voltage, 6000-count resolution, min/max/average recording capabilities, frequency, auto/manual ranging, resistance, continuity/diode test, capacitance, display hold, white LED backlit display, and accuracies of ±0.5%. It's ideal use is for general electrical, HVAC, utility, and field service applications.
What's Included:
CAT III test leads, protective holster, and one 9 V battery.
Product Type Multimeter
AC voltage accuracy 2.0% + 3 (500 Hz to 1 kHz)
AC Max (Voltage) 600
AC Min (Voltage) 0.0001
DC voltage accuracy 0.5% + 2
DC voltage range 0.1 V to 600.0 V
Capacitance range 6 F to 9,999 µF
Capacitance accuracy 5% + 20%
Current (AC/DC) range 10 A / 600µA
Continuity Beeper on < 20 ohm, off> 250 ohm; detects opens or shorts of 500 µs or longer
Frequency range 5Hz to 50kHz
Power 9 V Alkaline Battery
Capacitance 10mF
Count 6000
Frequency 50kHz
Resistance 40M ohm
Digits 3.5
Safety rating CAT III 600V
Display Digital: 6,000 counts, updates 4/sec
Dimensions (" W) 3.31
Dimensions (" H) 6.57
Dimensions (" D) 1.82
Make DMMS
Model FLUKE-115
Manufacturer number FLUKE-115
Brand Fluke

Accessories
Qty/Price
Availability

PACKAGE of 4

Usually ships in 14 days or sooner.

at USA & Canada Only

Usually ships in 14 days or sooner.
Carrying case, soft
YO-26003-40

at USA & Canada Only

Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 19 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Specification Sheet
  •  
    Related Products for Fluke 115 Digital Multimeter with True-RMS
    Image
      Product Detail
    SKU

    Fluke 117 Electrician's Multimeter with True-RMS

    Category: Fluke Digital Multimeters
    Description: Fluke 117-Series Digital Multimeters
    Brand: Fluke


    Dranetz M243I, DranTech PRO TRMS Digital Multimeter Kit

    Category: Dranetz Multimeters
    Description: Dranetz True RMS Multimeter with Data Logging
    Brand: Dranetz


    Fluke 87V, High Accuracy True-RMS Digital Multimeter

    Category: Fluke Digital Multimeters
    Description: Fluke 87V Industrial True RMS Multimeter with Temperature
    Brand: Fluke


    Extech EX520 True RMS Industrial Multimeter

    Category: Extech Digital Multimeters
    Description: Extech Heavy-Duty Industrial Multimeters
    Brand: Extech


    Extech EX530 Precision True RMS Industrial Multimeter

    Category: Extech Digital Multimeters
    Description: Extech Heavy-Duty Industrial Multimeters
    Brand: Extech


    Digital multimeter/infrared thermometer with laser sighting Dot/Circle Switch

    Category: Newport Digital Multimeters
    Description: Newport Supermeter Multimeter
    Brand: Newport


    Fluke 289 True RMS Industrial Logging Multimeter with TrendCapture

    Category: Fluke Digital Multimeters
    Description: Fluke 280 Series True-RMS Digital Logging Multimeters
    Brand: Fluke


    Fluke 177 ESFP, Digital True RMS Multimeter with Backlight

    Category: Fluke Digital Multimeters
    Description: Fluke 170-Series Digital Multimeters and Kits
    Brand: Fluke


    Fluke 233, True-RMS Digital Multimeter with Remote Display

    Category: Fluke Digital Multimeters
    Description: Fluke 233 Remote Display Multimeter
    Brand: Fluke


    Fluke 175 ESFP, True-RMS Digital Multimeter, CAT IV 600V/CAT III 1000V

    Category: Fluke Digital Multimeters
    Description: Fluke 170-Series Digital Multimeters and Kits
    Brand: Fluke


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Fluke 115 Digital Multimeter with True-RMS
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Fluke 114 Electrical True RMS Multimeter  |  Next: Fluke 116 HVAC Digital Multimeter w/ Temperature