Fluke 179 True RMS Multimeter with backlight and temperature

YO-26079-01
Loading price...

  • General purpose multimeters provide precision, safety & reliability
  • High performance at an affordable price
  • Versatile meter for field service or bench repair

  • Wide 1000 V measurement range
  • Manual or automatic ranging
  • Min / Max to record signal fluctuations
  • Large display - backlight for work in dim areas
  • Ergonomic overmolded housing with integrated probe holders
  • Free your hands with the optional TPAK magnetic hanger
  • Meets Measurement Category 1000 V CAT III and Category IV 600 V safety standards
These multimeters all feature a 6000-count resolution, display and auto hold, frequency, capacitance, resistance, continuity, and diode measurement capability. Meters include easy battery exchange, closed case calibration through the front panel, and an ergonomic case with integrated protective holster.

Models 177 and 179 feature True RMS voltage and current measurement capabilities, and provide digital display with analog bar graph and backlight. Model 77 IV also includes average responding AC measurements, and model 179 features temperature measurement capabilities.

Available for sale in the United States and Canada only.
What's Included:
test leads and one 9 V battery. Model 179 includes a type K thermocouple probe.

Fluke 179/EDA2 Electronics multimeter combination kit includes: Fluke model 179 True-RMS multimeter, TL910 fine point test probes, TL224 SureGrip silicone test leads, AC280 SureGrip heavy-duty hook clips, 80BK type K thermocouple probe, TPAK magnetic meter hanging kit, and C35 soft carrying case.

Fluke 179/1AC-II Electricians multimeter combination kit includes: Fluke model 179 True- RMS multimeter, 1AC-II noncontact voltage detector, case, AC220 long reach alligator clips, TP220 SS probe tips, 80BK type K temperature probe, TPAK magnetic meter hanging kit, and C35 soft carrying case.
Product Type Multimeter
AC Max (Amps) 10
AC Max (Voltage) 1000
AC Min (Amps) 1e-005
AC Min (Voltage) 0.1
DC current range 0.01 mA to 10.00A (20A overload for 30 seconds)
DC voltage range 0.1 mV to 1000 V
Capacitance range 1 nF to 9999 µF
Continuity Beeper guaranteed on <25 ohm, guaranteed off >250 ohm; detects opens or shorts of 250 µs or longer
Frequency range Voltage Input: 2 Hz to 100 kHz
Current Input: 2 Hz to 30 kHz
Capacitance 10,000µF
Count 6000
Frequency 100kHz
Resistance 0.1 ohm to 50.00M ohm
Digits 3.5
Safety rating CAT III 1000V, CAT IV 600V
Temperature +400 °C
Make DMMS
Model FLUKE-179
Manufacturer number FLUKE-179 ESFP
Brand Fluke

Accessories
Qty/Price
Availability

PACKAGE of 4

Usually ships in 14 days or sooner.

at USA & Canada Only

Usually ships in 14 days or sooner.

at USA & Canada Only

Usually ships in 14 days or sooner.

at USA & Canada Only

Usually ships in 14 days or sooner.

at USA & Canada Only

Usually ships in 14 days.
Carrying case, soft
YO-26003-40

at USA & Canada Only

Usually ships in 14 days or sooner.

at USA & Canada Only

Usually ships in 14 days.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 19 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • DMM Selection Guide
  •  
    Related Products for Fluke 179 True RMS Multimeter with backlight and temperature
    Image
      Product Detail
    SKU

    Fluke 177 ESFP, Digital True RMS Multimeter with Backlight

    Category: Fluke Digital Multimeters
    Description: Fluke 170-Series Digital Multimeters and Kits
    Brand: Fluke


    Fluke 87V True RMS Multimeter, Intrinsically Safe

    Category: Fluke Multimeters
    Description: Fluke 87V EX Digital Multimeter
    Brand: Fluke


    Extech True RMS Multimeter and Clamp Meter Electrical Test Kit

    Category: Extech Digital Multimeters
    Description: Extech TK430 True RMS Multimeter and Clamp Meter Electrical Test Kit
    Brand: Extech


    Extech True RMS Multimeter/Clamp Meter and IR Thermometer Electrical Test Kit

    Category: Extech Digital Multimeters
    Description: Extech TK430-IR True RMS Multimeter and Clamp Meter Electrical Test Kit with IR
    Brand: Extech


    Fluke 179 IMSK, Industrial Multimeter kit, 179 DMM, TL75 Test Leads, 80BK-A Temp Probe, and 322 Clamp Meter

    Category: Fluke Digital Multimeters
    Description: Fluke Accessories for 170-Series True RMS Digital Multimeters and Kits
    Brand: Fluke


    Fluke-179/1AC-II Multimeter, Voltage Tester & Acc. Kit (FLUKE-179/1AC-II)

    Category: Fluke Digital Multimeters
    Description: Fluke 170-Series Digital Multimeters and Kits
    Brand: Fluke


    Fluke 87V, High Accuracy True-RMS Digital Multimeter

    Category: Fluke Digital Multimeters
    Description: Fluke 87V Industrial True RMS Multimeter with Temperature
    Brand: Fluke


    Fluke-116/323 HVAC True RMS Multimeter/Clamp Meter Combo Kit

    Category: Fluke Digital Multimeters
    Description: Fluke 116/323 HVAC Multimeter/Clamp Meter Combo Kit
    Brand: Fluke


    Fluke 289 True RMS Industrial Logging Multimeter with TrendCapture

    Category: Fluke Digital Multimeters
    Description: Fluke 280 Series True-RMS Digital Logging Multimeters
    Brand: Fluke


    Fluke 233, True-RMS Digital Multimeter with Remote Display

    Category: Fluke Digital Multimeters
    Description: Fluke 233 Remote Display Multimeter
    Brand: Fluke


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      Can this meter be calibrated after purchase?
      Asked on 3/25/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        Yes, it can. Please contact us to obtain a Return Authorization number to have the meter returned. Please reference part number 17090-04 for the NIST calibration when you call to have this returned. Current pricing for the calibration is listed on our website.

        Answered on 3/26/2010 by Jaime from Technical Support
    • Q:

      does this come with a cal cert
      Asked on 12/18/2009 by Bryan P from Warwick, ri

      1 answer

      • STAFF EXPERT

        A:

        This instrument does not come with a calibration certificate. This would have to be purchased with the item (26079-01) at the time of order. Please see part number 17090-04 for the calibration. Current pricing for the calibration is on our website.
        This is an NIST calibration with data.

        Answered on 12/22/2009 by Jaime from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought