Subtotal =  
Items =  
View Cart
Welcome
Home  >  Oscilloscopes   

Fluke® 199C ScopeMeter® with Color Display, 200 MHz (FLUKE-199C/003)

YO-26093-16
Loading price...

  • Available for sale in the United States and Canada only
  • High-performance scope in a handheld meter

  • Packed with features of a benchtop oscilloscope
These rugged oscilloscopes provide three test tools in one— oscilloscope, digital multimeter, and paperless recorder. Select meters with black and white or color displays. Connect-and-view triggering provides instant, stable displays—automatically adjusting and correcting signal patterns. Oscilloscope function automatically captures last 100 screens to allow anomaly sequence review. Multimeter functions include AC/DC volts, resistance, continuity and diode test. Store up to 27,500 data points per input and record up to 22 days with time and date stamp in the recorder function. Order software separately.
What’s included: voltage probe, ground lead with alligator clips, ground lead with hook clips, multimeter test leads, and rechargeab
Bandwidth 200 MHz
Product Type Scopemeters
Bandwidth (MHz) 200
Rise time (vertical deflection) 1.7 nsec
Voltage (AC/DC) range 0 to 1000 V
Time base (horizontal deflection) 5 nsec/div to 5 sec/div
Max real time sample rate 2.5 GS/s
Approval UL-3111-1, CAN/CSA C22.2 No. 1010.1, ANSI?ISA-S 82.01-94
Compliance EN61010-1, Pollution degree 2, 1000 V Cat II, 600 V CAT III
Input sensitivity 2 mV/div to 100 V/div
Record length 27,500 points per input
Display Color
Inputs 2 scope and 1 multimeter
Sample rate (Gs/s) 2.5
Dimensions 6 3/4"W x 10"H x 2 1/2"D
CE Compliance Yes
Model FLUKE-199C/003
Make SCOPEMETER
Brand Fluke

Accessories
Qty/Price
Availability

at USA & Canada Only

Call for availability.

at USA & Canada Only

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 30 days.




Technical Resources
 
Related Products for Fluke® 199C ScopeMeter® with Color Display, 200 MHz (FLUKE-199C/003)
Image
  Product Detail
SKU

Fluke® 196C ScopeMeter® with Color Display, 100 MHz (FLUKE-196C/003)

Category: Oscilloscopes
Description: Fluke® 190-Series ScopeMeter® Oscilloscopes
Brand: Fluke
Model Number: FLUKE-196C/003


Red Lion G307K2 7'' TFT Operator Interface with color display (3 seria

Category: Red Lion HMI Products
Description: Red Lion Operator Interface with TFT Color Display
Brand: RED LION
Model Number: G307K200


Red Lion G304K2 4.3'' TFT Operator Interface with color display (2 ser

Category: Red Lion HMI Products
Description: Red Lion Operator Interface with TFT Color Display
Brand: RED LION
Model Number: G304K200


Fluke 192C/003 Scopemeter, 60 MHz, Color Display (FLUKE-192C/003)

Category: Oscilloscopes
Description: Fluke® 190-Series ScopeMeter® Oscilloscopes
Brand: Fluke
Model Number: FLUKE-192C/003


Fluke 190-204/S ScopeMeter, 200 MHz, 4-Channel with SCC290 kit

Category: Handheld Oscilloscopes
Description: Fluke 190 Series II ScopeMeters
Brand: Fluke
Model Number: 190-204/S


Fluke 190-204 ScopeMeter, 200 MHz, 4-Channel

Category: Handheld Oscilloscopes
Description: Fluke 190 Series II ScopeMeters
Brand: Fluke
Model Number: 190-204


Fluke 190-202 Oscilloscope, Handheld, 2-Channel, 200 MHz, color

Category: Handheld Oscilloscopes
Description: Fluke 190 Series II ScopeMeters
Brand: Fluke
Model Number: 190-202


Fluke 190-202/S Oscilloscope, Handheld, 2-Channel, 200 MHz, color, w/S

Category: Handheld Oscilloscopes
Description: Fluke 190 Series II ScopeMeters
Brand: Fluke
Model Number: 190-202/S


Tektronix TPS2024B, Color Display Oscilloscope, 4 Channel, 200 MHz, 2

Category: Benchtop Oscilloscopes
Description: Tektronix TPS2000B Series Oscilloscopes
Brand: Tektronix
Model Number: TPS2024B


Tektronix TPS2012B, Color Display Oscilloscope, 2 Channel, 100 MHz, 1

Category: Benchtop Oscilloscopes
Description: Tektronix TPS2000B Series Oscilloscopes
Brand: Tektronix
Model Number: TPS2012B


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews