Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Surge and Noise Suppressors, and Power Conditioners   

ZoneMaster Surge Protectors, 4 wire, 90,000 A per phase device 90ka 3- (ZA277Y)

YO-26874-04
Loading price...

Call for availability.
Qty

  • Provide up to 300,000 amps of protection per phase for sub-panels to main distribution panels
  • Full surge protection for all modes (L-N, L-G, L-L, and N-G)
Constructed of a durable, high-impact plastic, these surge protectors conform to NEMA 4x. NO/NC contacts rated for 125 VAC, 2 A provide remote indication of alarm status. Internal protection modules feature both mechanical and LED status indication. Each module also provides dual thermal and short circuit fusing protection mechanisms.
Models 26874-00 to –04 designed specifically for applications at distribution boards and small service locations. Units provide maximum surge capacity of 90,000 A per phase and 45,000 A per mode.
Models 26874-10 to –24 provide protection at large service entrances and distribution panels. The dual protection circuits provide redundancy ensuring the site is always protected. Models 26874-10 to -14 provide maximum surge capacity of 180,000 A per phase and 90,000 A per mode. Models 26874-20 to –24 provide maximum surge capacity 300,000 A per phase and 150,000 A per mode.
Product Type Surge Protectors
Surge suppression 700 V (UL1449)
Stages of protection 3
Line voltage 277/480 VAC
Dimensions (" W) 6
Dimensions (" H) 8
Dimensions (" D) 4
Max current capacity (A/phase) 90,000
Max current capacity (A/mode) 45,000
Brand ZoneMaster
Manufacturer number ZA277Y
Model ZA277Y





Technical Resources
 
Related Products for ZoneMaster Surge Protectors, 4 wire, 90,000 A per phase device 90ka 3- (ZA277Y)
Image
  Product Detail
SKU

ZoneMaster Surge Protectors, 4 wire, 90,000 A per phase device 90ka 3- (ZA120Y)

Category: Surge and Noise Suppressors, and Power Conditioners
Description: ZoneMaster Surge Protectors
Brand: ZoneMaster
Model Number: ZA120Y


ZoneMaster Surge Protectors, single phase, 3 wire, 90,000 A per phase (ZA120T)

Category: Surge and Noise Suppressors, and Power Conditioners
Description: ZoneMaster Surge Protectors
Brand: ZoneMaster
Model Number: ZA120T


ZoneMaster Surge Protectors, single phase, 3 wire, 180,000 A per phase (ZB120T)

Category: Surge and Noise Suppressors, and Power Conditioners
Description: ZoneMaster Surge Protectors
Brand: ZoneMaster
Model Number: ZB120T


ZoneMaster Surge Protectors, single phase, 3 wire, 300,000 A per phase (ZC120T)

Category: Surge and Noise Suppressors, and Power Conditioners
Description: ZoneMaster Surge Protectors
Brand: ZoneMaster
Model Number: ZC120T


ZoneMaster Surge Protectors, 180ka 3-phase surge 120

Category: Surge and Noise Suppressors, and Power Conditioners
Description: ZoneMaster Surge Protectors
Brand: ZoneMaster
Model Number: ZB120Y


ZoneMaster Surge Protectors 180ka 3-phase surge 277 (ZB277Y)

Category: Surge and Noise Suppressors, and Power Conditioners
Description: ZoneMaster Surge Protectors
Brand: ZoneMaster
Model Number: ZB277Y


ZoneMaster Surge Protectors 3-phase surge 120 (ZC120Y)

Category: Surge and Noise Suppressors, and Power Conditioners
Description: ZoneMaster Surge Protectors
Brand: ZoneMaster
Model Number: ZC120Y


ZoneMaster Surge Protectors 3-phase surge 277 (ZC277Y)

Category: Surge and Noise Suppressors, and Power Conditioners
Description: ZoneMaster Surge Protectors
Brand: ZoneMaster
Model Number: ZC277Y


Three Phase, 4 Wire Surge Protector (80,000 A per phase), 120/208 VAC (PA120Y)

Category: Surge and Noise Suppressors, and Power Conditioners
Description: WIREMOLD / LEGRAND Hard-Wired Surge Protectors
Brand: Sentrex
Model Number: PA120Y


Three Phase, 4 Wire Surge Protector (80,000 A per phase), 277/480 VAC (PA277Y)

Category: Surge and Noise Suppressors, and Power Conditioners
Description: WIREMOLD / LEGRAND Hard-Wired Surge Protectors
Brand: Sentrex
Model Number: PA277Y


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews