Subtotal =  
Items =  
View Cart
Welcome
Home  >  Mechanical Pressure Gauges   

Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 10 psi and 0 to 70 kPa

YO-68930-12
Loading price...

Call for availability.
Qty

  • Effective low-pressure and low-vacuum response with diaphragm
  • True zero indication identifies damaged gauges increasing safety and ensuring accuracy
  • Built-in snubber minimizes rapid pressure fluctuations
Gauges have brass socket, beryllium copper diaphragm capsule, painted steel case, and polycarbonate lens. Bottom connection is 1/4" NPT(M).
Product Type Commercial gauges
Media compatibility any media not corrosive to beryllium copper, brass, polysulfone, and RTV silicone
Wetted materials beryllium copper, brass, polysulfone, RTV silicone
Accuracy ±1% (ANSI/ASME grade A)
Range 0 to 10 psi; 0 to 70 kPa
Process connection 1/4" NPT(M), lower
Liquid fill none
Dial size (" Dia) 2.5
Case Polysulphone
Lens material Polycarbonate
Display analog dial
Brand Ashcroft
Manufacturer number 25-1490-A-02L-XTU-10#/KPA
Model 14902.5
Make Type1490

Calibrations
Qty/Price
Availability

EACH
Usually ships in 18 days.




Technical Resources
 
Related Products for Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 10 psi and 0 to 70 kPa
Image
  Product Detail
SKU

Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 10" H2O and 0

Category: Mechanical Pressure Gauges
Description: Ashcroft Low-Pressure and Low-Vacuum Gauges
Brand: Ashcroft
Model Number: 14902.5


Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 3 psi and 0 to 20 kPa

Category: Mechanical Pressure Gauges
Description: Ashcroft Low-Pressure and Low-Vacuum Gauges
Brand: Ashcroft
Model Number: 14902.5


Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 5 psi and 0 to 35 kPa

Category: Mechanical Pressure Gauges
Description: Ashcroft Low-Pressure and Low-Vacuum Gauges
Brand: Ashcroft
Model Number: 14902.5


Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 15" H2O and 0

Category: Mechanical Pressure Gauges
Description: Ashcroft Low-Pressure and Low-Vacuum Gauges
Brand: Ashcroft
Model Number: 14902.5


Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 30" H2O and 0

Category: Mechanical Pressure Gauges
Description: Ashcroft Low-Pressure and Low-Vacuum Gauges
Brand: Ashcroft
Model Number: 14902.5


Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 60" H2O and 0

Category: Mechanical Pressure Gauges
Description: Ashcroft Low-Pressure and Low-Vacuum Gauges
Brand: Ashcroft
Model Number: 14902.5


Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 100" H2O and 0

Category: Mechanical Pressure Gauges
Description: Ashcroft Low-Pressure and Low-Vacuum Gauges
Brand: Ashcroft
Model Number: 14902.5


Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 160" H2O and 0

Category: Mechanical Pressure Gauges
Description: Ashcroft Low-Pressure and Low-Vacuum Gauges
Brand: Ashcroft
Model Number: 14902.5


Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 200" H2O and 0

Category: Mechanical Pressure Gauges
Description: Ashcroft Low-Pressure and Low-Vacuum Gauges
Brand: Ashcroft
Model Number: 14902.5


Ashcroft Dual-Scale Low-Vacuum Gauge, 15" H2O to 0 and 0 to

Category: Mechanical Pressure Gauges
Description: Ashcroft Low-Pressure and Low-Vacuum Gauges
Brand: Ashcroft
Model Number: 14902.5


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews