Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Atomic Absorption   

Atomic Absorption Spectrophotometer with Microprocessor; 230 VAC (microprocessor)

YO-28750-15
Loading price...

Call for availability.
Qty

  • A library with methods of analysis for over 60 elements
  • Software preloaded with operation conditions
  • Stable optical system for high sample throughput
Low detection limits and simple, rapid testing methods make these sensitive atomic absorption (AA) spectrophotometers ideal for environmental testing, toxicology, and quality control labs. Selectable bandwidth complies with many EPA methods. Convenient controls enable optional adjustment of all parameters - lamp and burner alignments, gas flows, light output levels, andoperational analysis modes. Prominent display reads absorption, concentration or emission values.
Durability and safety add value to these sensitive instruments. The titanium burner head is enclosed in a high-density polyethylene (HDPE) premic chamber to prevent corrosion. The burner safety interlock system prevents start-up if improper gas is connected or if the burner is not connected.
This rugged, easy-to-use unit is perfect for repetitive analysis. The combination of the stable beam optical system and a higher sensitivity allows for fast accurate analysis. The increased burner sensitivity makes it ideal for testing far-UV elements, such as arsenic and selenium. Deuterium background correction on 28750-10 and 28750-15 compensates for organics present in sample matrix.
This microprocessor unit on 28750-10 and 28750-15 has powerful software tools for analysis and reporting. Output on 28750-35 is RS-232 provided without report generation software.
What's included: air/acetylene burner, methods library, software package, and a 6-foot cord with a 3-prong plug.
Product Type Atomic Absorption Spectroscopes
Optics 250-mm Ebert mount diffraction grating monochromator
Bandwidth 0.2, 0.7, or 2.0 nm
Wavelength range 190 to 900 nm
Wavelength accuracy ±0.2 nm
Wavelength reproducibility ±0.1 nm
Output RS-232 and 0 to 1 VDC
Source lamp Hollow cathode lamp, 3 lamp turret
Display LCD: 16-line backlit for text and graphics
Weight 50 lb (22.7 kg)





Technical Resources
 
Related Products for Atomic Absorption Spectrophotometer with Microprocessor; 230 VAC (microprocessor)
Image
  Product Detail
SKU

Atomic Absorption Spectrophotometer with Microprocessor; 115 VAC (microprocessor)

Category: Atomic Absorption
Description: Atomic Absorption Spectrophotometers (microprocessor)
Brand: Bioethanol
Model Number: microprocessor


Atomic Absorption Spectrophotmeter, basic digital display model (205)

Category: Atomic Absorption
Description: Atomic Absorption Spectrophotometers (microprocessor)
Brand: Cole-Parmer
Model Number: 205


Grounded fiberglass insulated heat tape, 2' x 1", 100 watts, 230 VAC

Category: Heating Tapes - Grounded
Description: Grounded Heating Tapes - 230 VAC
Brand: Techne


Grounded fiberglass insulated heat tape, 4' x 1", 200 watts, 230 VAC

Category: Heating Tapes - Grounded
Description: Grounded Heating Tapes - 230 VAC
Brand: Techne


Grounded fiberglass insulated heat tape, 6' x 1", 300 watts, 230 VAC

Category: Heating Tapes - Grounded
Description: Grounded Heating Tapes - 230 VAC
Brand: Techne


Grounded fiberglass insulated heat tape, 8' x 1", 400 watts, 230 VAC

Category: Heating Tapes - Grounded
Description: Grounded Heating Tapes - 230 VAC
Brand: Techne


Grounded fiberglass insulated heat tape, 12' x 1", 600 watts, 230 VAC

Category: Heating Tapes - Grounded
Description: Grounded Heating Tapes - 230 VAC
Brand: Techne


Grounded fiberglass insulated heat tape, 16' x 1", 800 watts, 230 VAC

Category: Heating Tapes - Grounded
Description: Grounded Heating Tapes - 230 VAC
Brand: Techne


Grounded fiberglass insulated heat tape, 3' x 1", 150 watts, 230 VAC

Category: Heating Tapes - Grounded
Description: Grounded Heating Tapes - 230 VAC
Brand: Techne


Grounded fiberglass insulated heat tape, 32' x 1", 1600 watts, 230 VAC

Category: Heating Tapes - Grounded
Description: Grounded Heating Tapes - 230 VAC
Brand: Techne


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Atomic Absorption Spectrophotometer with Microprocessor; 230 VAC (microprocessor)
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Atomic Absorption Spectrophotometer with Microprocessor; 115 VAC (microprocessor)  |  Next: ATP Adam Thermal Printer