Subtotal =  
Items =  
View Cart
Welcome
Home  >  Cole-Parmer Modular Fermentation Start-Up Kits   

Microbial systems (YO-29200-10)

YO-29200-10
Loading price...

Call for availability.
Qty

  • Modular design makes customization easy
  • Choose start-up kits for microbial or mammalian cell culture applications
  • Scale-up is easy—all kits feature the same dimensional geometry for easy duplication of conditions
  • Start-up kits come with a nonwelded headplate and a lipseal stirrer assembly for maximum versatility
These fermentation kits, made exclusively for Cole-Parmer by Applikon, feature a modular design which allows you to interchange vessels, headplates, stirrer assemblies, and optional accessories. The component chart, which can be accessed by downloading the catalog page in .pdf format (see below right) indicates the basic components included with each fermentation start-up kit. Complete your system by ordering: 1) Meters and controllers for your application and 2) Fermentation accessories required by your application. A magnetic stirrer assembly is available by special order when contamination-free work is critical.Systems for Microbial and Bacterial Applications
—High speed shearing impeller drives large volumes of oxygen into the solution while at the same time breaking up large clumps of cells—ensuring that your samples receive the proper aeration.
Microbial systems include: two six-bladed flat disc impellers, one nonwelded headplate, one lipseal stirrer assembly, and one heat exchanger to control temperature.
Product Type Fermentation, Microbial kits
Working volume (Liters) 2.7
Vessel volume (Liters) 3
Motor speed 0 to 1250
Port size (mm) 6, 10, 12, 18, 19.05
Power (VAC) 110
Manufacturer number Z61103MCPF
Brand Cole-Parmer





Technical Resources
 
Related Products for Microbial systems (YO-29200-10)
Image
  Product Detail
SKU

Microbial systems (YO-29200-11)

Category: Cole-Parmer Modular Fermentation Start-Up Kits
Description: Systems for Microbial and Bacterial Applications
Brand: Cole-Parmer


Microbial systems (YO-29200-30)

Category: Cole-Parmer Modular Fermentation Start-Up Kits
Description: Systems for Microbial and Bacterial Applications
Brand: Cole-Parmer


Microbial systems (YO-29200-31)

Category: Cole-Parmer Modular Fermentation Start-Up Kits
Description: Systems for Microbial and Bacterial Applications
Brand: Cole-Parmer


Microbial systems (YO-29200-40)

Category: Cole-Parmer Modular Fermentation Start-Up Kits
Description: Systems for Microbial and Bacterial Applications
Brand: Cole-Parmer


Microbial systems (YO-29200-41)

Category: Cole-Parmer Modular Fermentation Start-Up Kits
Description: Systems for Microbial and Bacterial Applications
Brand: Cole-Parmer


Spacer Set for Cole-Parmer Vertical Slab Gel Systems; 14.5 cm Height, (YO-28573-10)

Category: Cole-Parmer Adjustable Height Single and Dual Vertical Gel Systems
Description: Cole-Parmer Vertical Slab Gel Spacer Set for Height-adjustable units
Brand: Cole-Parmer


Cole-Parmer Isocratic HPLC Systems with fixed wavelength detectors, 30 (YO-42661-10)

Category: High Pressure Liquid Chromatography (HPLC) Systems
Description: Isocratic HPLC Systems
Brand: Cole-Parmer


PhotoDoc-It 50 Imaging System, 115VAC (YO-97700-10)

Category: Imaging Products for Gel Electrophoresis
Description: PhotoDoc-It Imaging Systems
Brand: PhotoDoc-It


Soxhlet extraction glassware systems, 125 mL (YO-99036-10)

Category: Extraction Apparatus
Description: Soxhlet Extraction Systems
Brand: Cole-Parmer


Lab-Tek™ Chambered Cover Glass System; material, glass; number of w (YO-01838-10)

Category: Lab-Tek Chamber Slide Systems
Description: Lab-Tek Chambered Cover Glass Systems
Brand: Lab-Tek


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews