Polysulfone Filter Holder for 25-mm membranes

YO-29822-02
Loading price...

    Use this polysulfone holder with silicone O-ring for in-line removal of particles or microbial contaminants from liquids or gases, as in liquids or cold sterilization. Holds 25-mm membrane. Removable tubing connectors on both ends fit 3/8" ID tubing. Max temperature is 250°F (121°C), max pressure is 100 psi. Includes luer-lock fitting to permit use with syringe. Use holder as an aseptic bell. Autoclavable.
    Product Type Polysulfone Filter Holders
    Diameter 25 mm
    Material Polysulfone
    Filter size (mm) 25
    Brand Thermo Scientific Nalgene
    Manufacturer number 10461000





    Technical Resources
     
    Related Products for Polysulfone Filter Holder for 25-mm membranes
    Image
      Product Detail
    SKU

    Advantec Polypropylene Filter Holder for 25-mm membranes

    Category: In-Line and Syringe Filter Holders
    Description: Advantec Polypropylene Holders
    Brand: Advantec


    Advantec Sanitary Stainless Steel In-Line Filter Holder, for 25 mm membranes

    Category: In-Line and Syringe Filter Holders
    Description: Advantec Sanitary Stainless Steel In-Line Filter Holders
    Brand: Advantec


    Advantec All-Glass Microanalysis Filter Holder, 25 mm; 300 mL

    Category: Vacuum Filtration Holders and Manifolds
    Description: Advantec Standard Glass Microanalysis Filter Holders
    Brand: Advantec


    Advantec All-Glass Microanalysis Filter Holder, 25 mm; 15 mL

    Category: Vacuum Filtration Holders and Manifolds
    Description: Advantec Standard Glass Microanalysis Filter Holders
    Brand: Advantec


    Advantec All-Glass Microanalysis Filter Holder, 25 mm; 150 mL

    Category: Vacuum Filtration Holders and Manifolds
    Description: Advantec Standard Glass Microanalysis Filter Holders
    Brand: Advantec


    Advantec Glass Microanalysis Filter Holder, 25 mm, SS Support; 300 mL

    Category: Vacuum Filtration Holders and Manifolds
    Description: Advantec Standard Glass Microanalysis Filter Holders
    Brand: Advantec


    Advantec Glass Microanalysis Filter Holder, 25 mm, SS Support; 15 mL

    Category: Vacuum Filtration Holders and Manifolds
    Description: Advantec Standard Glass Microanalysis Filter Holders
    Brand: Advantec


    Advantec Glass Microanalysis Filter Holder, 25 mm, SS Support; 150 mL

    Category: Vacuum Filtration Holders and Manifolds
    Description: Advantec Standard Glass Microanalysis Filter Holders
    Brand: Advantec


    Thermo Scientific Nalgene PS Filter Holder and Receiver, 250/250mL

    Category: Bottletop/Filter Units
    Description: Thermo Scientific Nalgene Reusable Polysulfone Filter Holders
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene PS Filter Holder and Receiver, 500/500mL

    Category: Bottletop/Filter Units
    Description: Thermo Scientific Nalgene Reusable Polysulfone Filter Holders
    Brand: Thermo Scientific Nalgene


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Is this item sold in single units or as a pack of 6?
      Asked on 3/8/2011 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        These are sold in 10 packs.

        Answered on 3/8/2011 by Jon from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews