Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Bag Filter Systems   

Hayward double-length bag filter housing, 2" NPT(F)

YO-29990-04
Loading price...

Call for availability.
Qty

  • All-plastic construction—no need to worry about rust and corrosion!
  • Ideal for water, chemical, pharmaceutical, food and other general fluid filtration applications
  • Feature hand-removable cover and built-in basket/bag handles—simply lift out the basket and replace the filter bag
  • External cover threads are not in contact with the process media—eliminates the need for cleaning
  • Cover features buttress style threads for extra strength
  • Available in single- and double-length sizes; maximum flow rate for single-length size is 50 GPM, double-length size is 100 GPM
  • Each filter includes an integral mounting flange and Viton ®  seal; order bags at right
These bag filter systems are ideal for use as an economical and easy-to-use duplex filtering system. A complete system consists of a 10" or 20" 100% polypropylene (PP) bag and PP vessel (sold separately below right). Bags are available in seven pore sizes.
Product Type Bag Filter Housing
Housing dimensions 50.10 in L x 18.30 in Dia
Port size 2 in NPT(F)
Inlet/outlet NPT 2" NPT(F)
Brand Hayward
Manufacturer number FLV4P2S20T4VS





Technical Resources
 
Related Products for Hayward double-length bag filter housing, 2" NPT(F)
Image
  Product Detail
SKU

Hayward double-length bags; 1 µm, 30/pack

Category: Hayward Single- and Double-Length Bag Filters
Description: Hayward Bags
Brand: Hayward
Model Number: F31B36372E


Hayward double-length bags; 5 µm, 50/pack

Category: Hayward Single- and Double-Length Bag Filters
Description: Hayward Bags
Brand: Hayward
Model Number: F31B37455E


Hayward double-length bags; 25 µm, 50/pack

Category: Hayward Single- and Double-Length Bag Filters
Description: Hayward Bags
Brand: Hayward
Model Number: F3AB00002E


Hayward double-length bags; 100 µm, 50/pack

Category: Hayward Single- and Double-Length Bag Filters
Description: Hayward Bags
Brand: Hayward
Model Number: F3AA01128E


Process Bag Filter Housing, 2" NPT

Category: High-Flow Filter Bag Housings
Description: Process Bag Filter Housings
Brand: Cole-Parmer


Hayward single-length bags; 1 µm, 50/pack

Category: Hayward Single- and Double-Length Bag Filters
Description: Hayward Bags
Brand: Hayward
Model Number: F3AB00013E


Hayward single-length bags; 25 µm, 50/pack

Category: Hayward Single- and Double-Length Bag Filters
Description: Hayward Bags
Brand: Hayward
Model Number: F3AB00020E


Hayward single-length bags; 100 µm, 50/pack

Category: Hayward Single- and Double-Length Bag Filters
Description: Hayward Bags
Brand: Hayward
Model Number: F31A37288E


Process Bag Filter Housing, 2" Flange

Category: High-Flow Filter Bag Housings
Description: Process Bag Filter Housings
Brand: Cole-Parmer


Polypropylene bag filter housing, 1-1/2" NPT(F) (150338)

Category: Polypropylene Bag Filter Systems
Description: Polypropylene Bag Filter Housings
Brand: Cole-Parmer
Model Number: 150338


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews