Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Gaskets for Sanitary Clamp Fittings   

Sanitary Gasket, Flanged, Epdm, 1-1/2" Clamp Size (40MPFE-150)

YO-30564-64
Loading price...

Call for availability.
Qty

  • Hands-free installation for difficult-to-reach locations!
With the same benefits as standard sanitary gaskets, these gaskets offer an outer lip to grip the sanitary coupling port -- once in place, no need to worry about maintaining the gasket's placement! An especially useful feature for hard-to-reach or vertical clamp joints, using the outer lip speeds assembly and reduces your line's down time.

Available in platinum-cured silicone, EPDM, Buna N and FKM (see material descriptions under standard sanitary fittings for more information). Sold in packs of 10.
Product Type Gaskets fittings
Material EPDM
Manufacturer number 40MPFE-150
Model 40MPFE-150





Technical Resources
 
Related Products for Sanitary Gasket, Flanged, Epdm, 1-1/2" Clamp Size (40MPFE-150)
Image
  Product Detail
SKU

Sanitary Gasket, Flanged, Buna N, 2" Clamp Size (40MPFU-200)

Category: Gaskets for Sanitary Clamp Fittings
Description: Flanged sanitary gaskets
Brand: Cole-Parmer
Model Number: 40MPFU-200


Sanitary Gasket, Flanged, Epdm, 2-1/2" Clamp Size (40MPFE-250)

Category: Gaskets for Sanitary Clamp Fittings
Description: Flanged sanitary gaskets
Brand: Cole-Parmer
Model Number: 40MPFE-250


Sanitary Gasket, Flanged, Epdm, 1" Clamp Size (40MPFE-100)

Category: Gaskets for Sanitary Clamp Fittings
Description: Flanged sanitary gaskets
Brand: Cole-Parmer
Model Number: 40MPFE-100


Sanitary Gasket, Flanged, Fkm, 1-1/2" Clamp Size (40MPFSFY-150)

Category: Gaskets for Sanitary Clamp Fittings
Description: Flanged sanitary gaskets
Brand: Cole-Parmer
Model Number: 40MPFSFY-150


Sanitary Gasket, Flanged, Buna N, 1-1/2" Clamp Size (40MPFU-150)

Category: Gaskets for Sanitary Clamp Fittings
Description: Flanged sanitary gaskets
Brand: Cole-Parmer
Model Number: 40MPFU-150


Sanitary Gasket, Flanged, Epdm, 2" Clamp Size (40MPFE-200)

Category: Gaskets for Sanitary Clamp Fittings
Description: Flanged sanitary gaskets
Brand: Cole-Parmer
Model Number: 40MPFE-200


Sock Screen Gasket, Epdm, 16-ss Mesh, 0.75 Length, 1-1/2 Clamp Size (SSG-E-S-150/16SS)

Category: Sanitary Screen Gaskets
Description: Sock Screen Gaskets
Brand: Cole-Parmer
Model Number: SSG-E-S-150/16SS


Sock Screen Gasket, Epdm, 10-ss Mesh, 0.75 Length, 1-1/2 Clamp Size (SSG-E-L-150/10SS)

Category: Sanitary Screen Gaskets
Description: Sock Screen Gaskets
Brand: Cole-Parmer
Model Number: SSG-E-L-150/10SS


Sanitary Gasket, Flanged, Platinum-cured Silicone, 1-1/2" Clamp Size (40RXPX-F-150)

Category: Gaskets for Sanitary Clamp Fittings
Description: Flanged sanitary gaskets
Brand: Cole-Parmer
Model Number: 40RXPX-F-150


Sanitary Gasket, Flanged, Platinum-cured Silicone, 2-1/2" Clamp Size (40RXPX-F-250)

Category: Gaskets for Sanitary Clamp Fittings
Description: Flanged sanitary gaskets
Brand: Cole-Parmer
Model Number: 40RXPX-F-250


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews