Subtotal =  
Items =  
View Cart
Welcome
Home  >  BarbLock TM Assemblies   

¼" BarbLockTM for ¼" x 3/8" tube

YO-30604-00
Loading price...

Call for availability.
Qty

  • Easy to install, three-piece locking mechanism ensures the tubing and hose barb won't disengage.
  • Safe to use with pressures up to 140 psi.
  • An excellent alternative to securing tubing and hose barbs with cable ties—no more crimps or tube distortion.

  • Easy to install, thre-piece locking mechanism ensures the tubing and hose barb won't disengage
  • Safe to use with pressures up to 140 psi or upper pressure limit of tubing
  • An excellent alternative to securing tubing and hose barbs with cable ties—no more crimps or tube distortion
BarbLock assemblies provide uniform 360° radial crimping for a leak-free, durable seal. The BarbLock assembly consists of three pieces: the sleeve, collet, and barbed fitting. To install the fitting, slide the sleeve and collet onto the tubing and then insert the barbed fitting into the tubing. Prelock the sleeve and collet by pressing them together until you hear a "click." Slide the sleeve and collet to the edge of the barbed fitting and lock with the BarbLock tool. Once assembled, the BarbLock assembly can only be unlocked with the universal removal tool. Assembly models 30603-00 through -06 can be used with standard barbed connections.BarbLock assemblies provide unifrom 360-degree radial crimping for a leak-free, durable seal. The BarbLock assembly consists of three pieces: the sleeve, collect, and barbed fittings. To install the fitting, slide the sleeve and collet onto the tubing and then inserts the barbed fitting into the tubing. Prelock the sleeve and collet by pressing them together until you hear a "click." Slide the sleeve and collet to the edge of the barbed fitting and lock with the BarbLock tool. Once assembled, the BarbLock assembly can only be unlocked with the removal tool.
Product Type BarbLock Assemblies
Brand BarbLock
Manufacturer number BL135250-250





Technical Resources
 
Related Products for ¼" BarbLockTM for ¼" x 3/8" tube
Image
  Product Detail
SKU

ThermoSafe Brands Thick-Walled Shipping Containers, 19-1/4"L x 12-3/8"

Category: ThermoSafe Brands Shippers
Description: ThermoSafe Brands Thick-Walled Shipping Containers
Brand: ThermoSafe


Metal quick-disconnect coupling body, valved, 1/4" NPT (M) thread, 3/8 (LCD10006)

Category: Metal Quick-Disconnect Fittings (LC and MC series)
Description: Metal Quick-Disconnect Fittings, Threaded Bodies
Brand: Colder
Model Number: LCD10006


Polypropylene Sanitary Barbed Adapter, 3/4" Clamp Size x 3/8" Tubing I (YO-31805-26)

Category: Polypropylene sanitary clamp fittings
Description: Polypropylene sanitary clamp to barbed adapters
Brand: Cole-Parmer


PVDF Sanitary Barbed Adapter, 3/4" Clamp Size x 3/8" Tubing ID (YO-31808-26)

Category: PVDF sanitary clamp fittings
Description: PVDF sanitary clamp to barbed adapters
Brand: Cole-Parmer


PVDF Sanitary Barbed Adapter, 1" Ladish Clamp Size x 3/8" Tubing ID (YO-31808-32)

Category: PVDF sanitary clamp fittings
Description: PVDF sanitary clamp to barbed adapters
Brand: Cole-Parmer


Push-to-connect To Thread Adapter, PVDF, 3/8" Tube OD X 1/4" NPT(M) Th (F6MC4)

Category: PVDF Push-to-Connect Fittings
Description: Parker TrueSeal PVDF Push-to-Connect Fittings and Adapters, Male Threaded Adapters
Brand: Parker Hannifin
Model Number: F6MC4


1/4" Quick-Disconnect Brass Coupler with Shut-Off Valve, 1/4" NPT(F) (A184)

Category: Couplings
Description: 1/4" Quick-Disconnect Brass Couplings
Model Number: A184


Push-to-connect To Thread Swivel Elbow Adapter, PVDF, 3/8" Tube OD X 1 (F6MES4)

Category: PVDF Push-to-Connect Fittings
Description: Parker TrueSeal PVDF Push-to-Connect Fittings and Adapters, Swivel Elbow Adapters
Brand: Parker Hannifin
Model Number: F6MES4


Push-to-connect To Thread Adapter, PVDF, 3/8" Tube OD X 3/8" NPT(M) Th (F6MC6)

Category: PVDF Push-to-Connect Fittings
Description: Parker TrueSeal PVDF Push-to-Connect Fittings and Adapters, Male Threaded Adapters
Brand: Parker Hannifin
Model Number: F6MC6


Push-to-connect To Thread Swivel Elbow Adapter, PVDF, 3/8" Tube OD X 3 (F6MES6)

Category: PVDF Push-to-Connect Fittings
Description: Parker TrueSeal PVDF Push-to-Connect Fittings and Adapters, Swivel Elbow Adapters
Brand: Parker Hannifin
Model Number: F6MES6


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews