Subtotal =  
Items =  
View Cart
Welcome
Home  >  BarbLock TM Assemblies   

½" BarbLockTM for ½" x ¾" tube

YO-30604-06
Loading price...

Call for availability.
Qty

  • Easy to install, three-piece locking mechanism ensures the tubing and hose barb won't disengage.
  • Safe to use with pressures up to 140 psi.
  • An excellent alternative to securing tubing and hose barbs with cable ties—no more crimps or tube distortion.

  • Easy to install, thre-piece locking mechanism ensures the tubing and hose barb won't disengage
  • Safe to use with pressures up to 140 psi or upper pressure limit of tubing
  • An excellent alternative to securing tubing and hose barbs with cable ties—no more crimps or tube distortion
BarbLock assemblies provide uniform 360° radial crimping for a leak-free, durable seal. The BarbLock assembly consists of three pieces: the sleeve, collet, and barbed fitting. To install the fitting, slide the sleeve and collet onto the tubing and then insert the barbed fitting into the tubing. Prelock the sleeve and collet by pressing them together until you hear a "click." Slide the sleeve and collet to the edge of the barbed fitting and lock with the BarbLock tool. Once assembled, the BarbLock assembly can only be unlocked with the universal removal tool. Assembly models 30603-00 through -06 can be used with standard barbed connections.BarbLock assemblies provide unifrom 360-degree radial crimping for a leak-free, durable seal. The BarbLock assembly consists of three pieces: the sleeve, collect, and barbed fittings. To install the fitting, slide the sleeve and collet onto the tubing and then inserts the barbed fitting into the tubing. Prelock the sleeve and collet by pressing them together until you hear a "click." Slide the sleeve and collet to the edge of the barbed fitting and lock with the BarbLock tool. Once assembled, the BarbLock assembly can only be unlocked with the removal tool.
Product Type BarbLock Assemblies
Brand BarbLock
Manufacturer number BL135500-250





Technical Resources
 
Related Products for ½" BarbLockTM for ½" x ¾" tube
Image
  Product Detail
SKU

Cole-Parmer Balance Draft Shield, Small 13"W x 13-1/2"H x 14-3/4"D (small)

Category: Draft Shields and Enclosures
Description: Cole-Parmer Balance Draft Shield
Brand: Cole-Parmer
Model Number: small


Storage bin; 16-1/2" x 7" 14-3/4", 6/pack (30-250 YELLOW)

Category: Plastic Storage Bins & Containers
Description: Polypropylene Storage Bins and Racks
Brand: Cole-Parmer
Model Number: 30-250 YELLOW


Storage bin; 16-1/2" x 7" 14-3/4" (30-250 YELLOW)

Category: Plastic Storage Bins & Containers
Description: Polypropylene Storage Bins and Racks
Brand: Cole-Parmer
Model Number: 30-250 YELLOW


Stainless steel utility tray, 13-1/2"L x 9-3/4"W

Description: Utility Trays
Brand: Guaranteed In Stock Program


PVDF Sanitary Barbed Adapter, 1" Ladish Clamp Size x 3/4" Tubing ID (YO-31808-34)

Category: PVDF sanitary clamp fittings
Description: PVDF sanitary clamp to barbed adapters
Brand: Cole-Parmer


Insul-Ice™ Sheet, 16-1/2"L x 14-3/4"W, 28 sheets/case

Category: Shippers
Description: Insul-Ice Sheet
Brand: Insul-Ice


56C Frame AC Motor, 1725 rpm, 1/2 hp, totally enclosed fan-cooled (TEF (CL3504)

Category: Motors with 56C Frame
Description: 3/4 Hp and Smaller TEFC AC Motors, 56C Mount
Brand: Masterflex
Model Number: CL3504


Front View Distillation Apparatus, Groups 0, 1, 2, and 3, right side, (K45000)

Category: Petroleum Testing
Description: Front View Distillation Apparatus, Groups 0, 1, 2, and 3
Brand: Koehler
Model Number: K45000


Front View Distillation Apparatus, Groups 0, 1, 2, and 3, right side, (K45090)

Category: Petroleum Testing
Description: Front View Distillation Apparatus, Groups 0, 1, 2, and 3
Brand: Koehler
Model Number: K45090


Front View Distillation Apparatus, Groups 0, 1, 2, and 3, left side, 1

Category: Petroleum Testing
Description: Front View Distillation Apparatus, Groups 0, 1, 2, and 3
Brand: Koehler
Model Number: K45100


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought