BarbLock, Assembly Retainer Tool for 1/2" and I/P 73 Tubing

YO-30604-14
Loading price...

Call for availability.
Qty

  • Easy to install, three-piece locking mechanism ensures the tubing and hose barb won't disengage.
  • Safe to use with pressures up to 140 psi.
  • An excellent alternative to securing tubing and hose barbs with cable ties—no more crimps or tube distortion.

  • Easy to install, thre-piece locking mechanism ensures the tubing and hose barb won't disengage
  • Safe to use with pressures up to 140 psi or upper pressure limit of tubing
  • An excellent alternative to securing tubing and hose barbs with cable ties—no more crimps or tube distortion
BarbLock assemblies provide uniform 360° radial crimping for a leak-free, durable seal. The BarbLock assembly consists of three pieces: the sleeve, collet, and barbed fitting. To install the fitting, slide the sleeve and collet onto the tubing and then insert the barbed fitting into the tubing. Prelock the sleeve and collet by pressing them together until you hear a "click." Slide the sleeve and collet to the edge of the barbed fitting and lock with the BarbLock tool. Once assembled, the BarbLock assembly can only be unlocked with the universal removal tool. Assembly models 30603-00 through -06 can be used with standard barbed connections.BarbLock assemblies provide unifrom 360-degree radial crimping for a leak-free, durable seal. The BarbLock assembly consists of three pieces: the sleeve, collect, and barbed fittings. To install the fitting, slide the sleeve and collet onto the tubing and then inserts the barbed fitting into the tubing. Prelock the sleeve and collet by pressing them together until you hear a "click." Slide the sleeve and collet to the edge of the barbed fitting and lock with the BarbLock tool. Once assembled, the BarbLock assembly can only be unlocked with the removal tool.
Product Type BarbLock Assemblies
Brand BarbLock
Manufacturer number BLT135500





Technical Resources
 
Related Products for BarbLock, Assembly Retainer Tool for 1/2" and I/P 73 Tubing
Image
  Product Detail
SKU

BarbLock, Assembly Retainer Tool for 1/4" and L/S 15, 17, & 24 Tubing

Category: BarbLock TM Assemblies
Description: BarbLock Assemblies
Brand: BarbLock


Eutech Instruments pH 2000 1/2-DIN Wall- Mount pH/ORP Controller

Category: Eutech Instruments 1/2-DIN pH/ORP Control
Description: Eutech Instruments pH 2000 Wall- and Panel-Mount pH/ORP Controllers/Transmitters
Brand: Eutech Instruments


½" BarbLock TM for ½" x ¾" tube

Category: BarbLock TM Assemblies
Description: BarbLock Assemblies
Brand: BarbLock


½" BarbLock TM for Colder couplings

Category: BarbLock TM Assemblies
Description: BarbLock Assemblies
Brand: BarbLock


BarbLock Assemblies, Universal Size Removal Tool

Category: BarbLock TM Assemblies
Description: BarbLock Assemblies
Brand: BarbLock


1-(2-Pyridyl)piperazine 98% (5g) (AC165900050)

Category: Pya to Pyruvic
Description: 1-(2-Pyridyl)piperazine
Brand: Cole-Parmer


1-(2-Chlorophenyl)-2-thiourea 98% (5g) (AC185270050)

Category: Chlorop to Chloroq
Description: 1-(2-Chlorophenyl)-2-thiourea
Brand: Cole-Parmer


1-(2-Aminophenyl)pyrrole 98+% (5g) (AC188500050)

Category: Aminon to Aminoph
Description: 1-(2-Aminophenyl)pyrrole
Brand: Cole-Parmer


1-(2-Aminoethyl)-2-methyl-5-nitroimidazoledihydrochloride monohydrate 98% (5g)

Category: Aminod to Aminog
Description: 1-(2-Aminoethyl)-2-methyl-5-nitroimidazoledihydrochloride monohydrate
Brand: Cole-Parmer


1-(2-Aminoethyl)-2-methyl-5-nitroimidazoledihydrochloride monohydrate 98% (50g)

Category: Aminod to Aminog
Description: 1-(2-Aminoethyl)-2-methyl-5-nitroimidazoledihydrochloride monohydrate
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought

BarbLock, Assembly Retainer Tool for 1/2" and I/P 73 Tubing
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: BarbLock Assemblies, Universal Size Removal Tool  |  Next: BarbLock, Assembly Retainer Tool for 1/4" and L/S 15, 17, & 24 Tubing