Colder High-Flow Quick-Disconnect, Non-Valved PP Body, 1/2" OD

YO-31303-68
Loading price...

for availability.
Qty
    Designed to enable enhanced flow in a coupling with a 3/8" flow path, the HFC series is available in polypropylene and polysulfone for a wide variety of applications. The HFC series has an ergonomic, easy-to-operate design and comes standard with a shrouded latch to protect against accidental disconnect. UV-resistant polysulfone Couplings of UV-resistant polysulfone and with BSP threaded terminations are also available; contact Cole-Parmer for more information.
    Product Type Coupling Body Fitting
    Material Polypropylene
    Model HFC13812
    Tube OD (in.) 0.5





    Technical Resources
     
    Related Products for Colder High-Flow Quick-Disconnect, Non-Valved PP Body, 1/2" OD
    Image
      Product Detail
    SKU

    Colder High-Flow Quick-Disconnect, Non-Valved PP Body, 1/2” NPT(M)

    Category: Fitting Bodies (female coupling halves)
    Description: Quick Disconnect Fittings Pipe Adapter Bodies
    Brand: Colder


    Colder High-Flow Quick-Disconnect, Non-Valved PP Insert, 1/2" OD

    Category: Quick-Disconnect Inserts (male coupling halves)
    Description: High-Flow Quick Disconnect Couplings (HFC series)
    Brand: Colder


    Colder High-Flow Quick-Disconnect, Non-Valved PS Body, 1/2” NPT(M)

    Category: Fitting Bodies (female coupling halves)
    Description: Quick Disconnect Fittings Pipe Adapter Bodies
    Brand: Colder


    Colder High-Flow Quick-Disconnect, Non-Valved PP Body, 3/8” NPT(M)

    Category: Fitting Bodies (female coupling halves)
    Description: Quick Disconnect Fittings Pipe Adapter Bodies
    Brand: Colder


    Colder High-Flow Quick-Disconnect, Non-Valved PP Body, 3/4” NPT(M)

    Category: Fitting Bodies (female coupling halves)
    Description: Quick Disconnect Fittings Pipe Adapter Bodies
    Brand: Colder


    Colder High-Flow Quick-Disconnect, Non-Valved PP Insert, 3/8" OD

    Category: Quick-Disconnect Inserts (male coupling halves)
    Description: High-Flow Quick Disconnect Couplings (HFC series)
    Brand: Colder


    Colder High-Flow Quick-Disconnect, Non-Valved PS Body, 3/8" NPT(M)

    Category: Fitting Bodies (female coupling halves)
    Description: Quick Disconnect Fittings Pipe Adapter Bodies
    Brand: Colder


    Colder High-Flow Quick-Disconnect, Non-Valved PS Body, 3/4” NPT(M)

    Category: Fitting Bodies (female coupling halves)
    Description: Quick Disconnect Fittings Pipe Adapter Bodies
    Brand: Colder


    Colder High-Flow Quick-Disconnect, Non-Valved PS Body, 3/4" GHT

    Category: Quick-Disconnect Inserts (male coupling halves)
    Description: High-Flow Quick Disconnect Couplings (HFC series)
    Brand: Colder


    Colder High-Flow Quick-Disconnect, Non-Valved PS Insert, 3/4" GHT

    Category: Quick-Disconnect Inserts (male coupling halves)
    Description: High-Flow Quick Disconnect Couplings (HFC series)
    Brand: Colder


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Colder High-Flow Quick-Disconnect, Non-Valved PP Body, 1/2" OD
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Colder DrumQuick, Repl Dip Tubes, 1274 mm f/ IBC, 25/Pk  |  Next: Colder High-Flow Quick-Disconnect, Non-Valved PP Body, 1/2” NPT(M)