Quick-disconnect fittings, Polysulfone valved hose barb inserts, 3/8 (HFCD22635)

YO-31307-45
Loading price...

Usually ships in 14 days or sooner.
Qty
Product Type Hose Barb Insert Fitting
Material Polysulfone
NPT(M) (in.) 0.375
Tubing ID (in.) 0.375
Model HFCD22635
Temp range -40 to 280°F (-40 to 137°C)
Sterilization Autoclave, ETO, or gamma
Tubing ID 3/8"
Flow size 3/8"
Max vacuum 27.5" Hg
Max temperature 280ºF (137ºC)





Technical Resources
 
Related Products for Quick-disconnect fittings, Polysulfone valved hose barb inserts, 3/8 (HFCD22635)
Image
  Product Detail
SKU

Quick-disconnect fittings, Polysulfone valved hose barb inserts, 3/8 (HFCD22835)

Category: Quick-Disconnect Inserts (male coupling halves)
Description: Quick-Disconnect Hose Barb Inserts
Brand: Colder


Quick-disconnect fittings, Polysulfone valved hose barb Inserts, 3/8 (HFCD221235)

Category: Quick-Disconnect Inserts (male coupling halves)
Description: Quick-Disconnect Hose Barb Inserts
Brand: Colder


Quick-disconnect fittings, Polysulfone valved hose barbs, 3/8 (HFCD17635)

Category: Fitting Bodies (female coupling halves)
Description: Quick-Disconnect Hose Barb Bodies
Brand: Colder


Quick-disconnect fittings, Polysulfone valved hose barbs, 3/8 (HFCD17835)

Category: Fitting Bodies (female coupling halves)
Description: Quick-Disconnect Hose Barb Bodies
Brand: Colder


Quick-disconnect fittings, Polysulfone valved hose barbs, 3/8 (HFCD171235)

Category: Fitting Bodies (female coupling halves)
Description: Quick-Disconnect Hose Barb Bodies
Brand: Colder


Quick-disconnect fittings, Straight-through hose barbs, PP, 3/8 (HFC17612)

Category: Fitting Bodies (female coupling halves)
Description: Quick-Disconnect Hose Barb Bodies
Brand: Colder


Quick-disconnect fittings, Straight-through hose barbs, PP, 3/8 (HFC171012)

Category: Fitting Bodies (female coupling halves)
Description: Quick-Disconnect Hose Barb Bodies
Brand: Colder


Quick-disconnect fittings, Straight-through hose barbs, PP, 3/8 (HFC171212)

Category: Fitting Bodies (female coupling halves)
Description: Quick-Disconnect Hose Barb Bodies
Brand: Colder


Quick-disconnect fittings, Straight-through hose barbs inserts, PP, 3/8 (HFC22612)

Category: Quick-Disconnect Inserts (male coupling halves)
Description: Quick-Disconnect Hose Barb Inserts
Brand: Colder


Quick-disconnect fittings, Straight-through hose barbs inserts, PP, 3/8 (HFC22812)

Category: Quick-Disconnect Inserts (male coupling halves)
Description: Quick-Disconnect Hose Barb Inserts
Brand: Colder


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    In this series of male couplings (YO-31307-45,46,47,48), is the only difference between them the barbed end diameter and what size inner diameter tube it fits? In terms of the quick disconnect, would they all mate with YO-31307-10?
    Asked on 2/3/2010 by Rich from Bozeman, MT

    1 answer

    • STAFF EXPERT

      A:

      Yes, the only difference between the inserts you entered is the ID of the tubing it would be connecting to. And yes, they would all mate with 31307-10.

      Answered on 2/8/2010 by Jen from Technical Support
  • Q:

    Does this product have a mate to make a complete coupling, and if so what is its catalog entry?
    Asked on 11/5/2009 by Leslie Osborne from University of Chicago

    1 answer

    • STAFF EXPERT

      A:

      Yes, you will need a "body." The part number will depend on what you want to couple this to/what you are connecting. If you want a simple straight connection please use part number 31307-10.

      Answered on 11/10/2009 by Jen from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
Guaranteed In Stock ProgramQuick-disconnect fittings, Polysulfone valved hose barb inserts, 3/8
 
4.5

(based on 2 reviews)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Solved so many problems

By Bricoleur

from Columbia, MO

About Me Lab Assistant

Verified Buyer

Pros

  • Easy To Use
  • Sturdy

Cons

    Best Uses

    • In The Lab

    Comments about Guaranteed In Stock Program Quick-disconnect fittings, Polysulfone valved hose barb inserts, 3/8:

    Moving laboratory equipment from one chiller/heater to another in the lab was so difficult until these were installed. Now it is snap & go with no spillage of coolant or fiddling with dissimilar hose fittings.

     
    5.0

    Convenient Fittings

    By Rich

    from Bozeman, MT

    About Me Student

    Verified Buyer

    Pros

    • Easy To Use
    • Sturdy

    Cons

      Best Uses

      • In The Lab

      Comments about Guaranteed In Stock Program Quick-disconnect fittings, Polysulfone valved hose barb inserts, 3/8:

      Easy disconnects permit long hoses to be removed during frequent transport.

      Displaying reviews 1-2

      Back to top

      Customers Who Bought This Item Also Bought