Plastic sanitary couplings; tubing ID, 1/4"; PP; 1 9/16" x 31/32" x 3/16"

YO-31512-00
Loading price...

Usually ships in 14 days or sooner.
Qty

  • Meets USP Class VI compliance and is FDA compliant for food contact
Tapered funnel design reduces “dead space” for exceptionally smooth fluid flow. Smooth inner surface prevents particle entrapment; seamless construction prevents contamination by eliminating leaks and areas of potential bacterial growth. Sterilize by gamma irradiation. Choose from three polymers; order silicone gasket and push/pull clamp separately below.
Product Type Fittings
Material Polypropylene
Tubing ID (in.) 0.25
Dimensions orifice 3/16"
Dimensions A 1 9/16"
Dimensions B 31/32"
Tubing ID 1/4"

Accessories
Qty/Price
Availability

PACKAGE

Usually ships in 14 days or sooner.
Push/pull clamp; PVDF
YO-31201-88

EACH

Usually ships in 14 days or sooner.




Technical Resources
 
Related Products for Plastic sanitary couplings; tubing ID, 1/4"; PP; 1 9/16" x 31/32" x 3/16"
Image
  Product Detail
SKU

plastic sanitary couplings; tubing ID, 1/2"; PS; 1 13/16 x 31/32" x 3/8"

Category: Sanitary Fittings, and Clamps
Description: Plastic sanitary clamp to single hose barb adapters
Brand: Cole-Parmer


plastic sanitary couplings; tubing ID, 3/8"; PP; 1 11/16" x 31/32" x 5/16"

Category: Sanitary Fittings, and Clamps
Description: Plastic sanitary clamp to single hose barb adapters
Brand: Cole-Parmer


plastic sanitary couplings; tubing ID, 3/8"; PVDF; 1 11/16 x 31/32" x 5/16"

Category: Sanitary Fittings, and Clamps
Description: Plastic sanitary clamp to single hose barb adapters
Brand: Cole-Parmer


plastic sanitary couplings; tubing ID, 3/8"; PS; 1 11/16 x 31/32" x 5/16"

Category: Sanitary Fittings, and Clamps
Description: Plastic sanitary clamp to single hose barb adapters
Brand: Cole-Parmer


Barbed fittings, Reducing Connector, Natural PP, 1/2" x 3/8" ID, 1/4", 2-9/16", 11/16"; 10/pack (C8-6NP(10 PACK))

Category: Straight barbed reducing connectors
Description: Natural polypropylene barbed reducing connectors
Brand: Cole-Parmer


Barbed fittings, Reducing Connector, Natural PP, 1/2" x 3/8" ID, 1/4", 2-9/16", 11/16"; 10/pack

Category: Barbed to barbed connectors
Description: Straight barbed reducing connectors
Brand: Cole-Parmer


Sanitary fittings, Plastic sanitary couplings, PP,1/2" ID, 1-13/16, 31/32", 3/8"

Category: Sanitary Fittings, and Clamps
Description: Plastic sanitary clamp to single hose barb adapters
Brand: Cole-Parmer


Quick-Disconnect Hose Barb Elbow Insert; Straight-through, PP, 1/4" Tube ID, 1/4" Flow Size

Category: Large-Bore Quick-Disconnect Fitting Inserts (PLC Series)
Description: Hose Barb Elbow Inserts
Brand: Colder


Quick-Disconnect Hose Barb Elbow Insert; Valved, PP, 1/4" Tube ID, 1/4" Flow Size

Category: Large-Bore Quick-Disconnect Fitting Inserts (PLC Series)
Description: Hose Barb Elbow Inserts
Brand: Colder


Quick-Disconnect Panel-Mount Hose Barb Fitting Body; Valved, 1/4 in. Tube ID, 1/4 in. Flow Size, PP

Category: Large-Bore Standard Quick-Disconnect Fitting Bodies (PLC Series)
Description: Panel-Mount Hose Barb Bodies
Brand: Colder


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought