Home  >  Fittings >
  

Flexible PVC Y Connector, 3/8" Tubing OD (YO-31545-41)

YO-31545-41
Loading price...

Call for availability.
Qty

  • Introduce the element of flexibility to rigid tubing systems
  • Absorb shock and accommodate vibration
  • Excellent angular flexibility – up to 180deg!
These fittings provide flexibility for expansion and contraction in rigid tubing systems. For use with any tubing material – including glass, polycarbonate, and metal – simply slide the tubing end into the fitting for a friction fit. If desired, use adhesive or clamps to enhance the security of the fitting-to-tubing connection.

Made of a soft, flexible PVC material, these fittings withstand a wide variety of chemicals, especially strong oxidizing agents, reducing agents, and mineral oils. Usable for temperatures from -41 to 165degF (-41 to 74degC). The PVC resin is FDA compliant for contact with food and are 3A approved by the dairy industry standards for fluids containing milk fat. Available in seven different configurations
Product Type Tubing fittings
Material PVC
Tube OD (in.) 0.375





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Flexible PVC Y Connector, 3/8" Tubing OD (YO-31545-41)
    Image
      Product Detail
    SKU

    Flexible PVC Straight Connector, 3/8" Tubing OD (YO-31545-31)

    Category: Fittings
    Description: Flexible PVC Fittings
    Brand: Cole-Parmer


    Flexible PVC T Connector, 3/8" Tubing OD (YO-31545-51)

    Category: Fittings
    Description: Flexible PVC Fittings
    Brand: Cole-Parmer


    Flexible PVC Straight Connector, 5/8" Tubing OD (YO-31545-34)

    Category: Fittings
    Description: Flexible PVC Fittings
    Brand: Cole-Parmer


    Flexible PVC Straight Connector, 3/4" Tubing OD (YO-31545-35)

    Category: Fittings
    Description: Flexible PVC Fittings
    Brand: Cole-Parmer


    Flexible PVC Straight Connector, 7/8" Tubing OD (YO-31545-36)

    Category: Fittings
    Description: Flexible PVC Fittings
    Brand: Cole-Parmer


    Flexible PVC Y Connector, 5/8" Tubing OD (YO-31545-44)

    Category: Fittings
    Description: Flexible PVC Fittings
    Brand: Cole-Parmer


    Flexible PVC Y Connector, 3/4" Tubing OD (YO-31545-45)

    Category: Fittings
    Description: Flexible PVC Fittings
    Brand: Cole-Parmer


    Flexible PVC Y Connector, 7/8" Tubing OD (YO-31545-46)

    Category: Fittings
    Description: Flexible PVC Fittings
    Brand: Cole-Parmer


    Flexible PVC T Connector, 5/8" Tubing OD (YO-31545-54)

    Category: Fittings
    Description: Flexible PVC Fittings
    Brand: Cole-Parmer


    Flexible PVC T Connector, 3/4" Tubing OD (YO-31545-55)

    Category: Fittings
    Description: Flexible PVC Fittings
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Flexible PVC Y Connector, 3/8" Tubing OD (YO-31545-41)
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Flexible PVC Y Connector, 3/4" Tubing OD (YO-31545-45)  |  Next: Flexible PVC Y Connector, 5/8" Tubing OD (YO-31545-44)