Cole-Parmer Inline Air/Water/N2 Flowmeter, 50 GPM, 1-1/2" NPT(F)

YO-32211-26
Loading price...

Call for availability.
Qty

  • Spring-loaded indicator allows inline mounting in any position.
  • Nonreactive wetted parts are ideal for applications requiring a high level of purity.
  • Direct reading—has English and metric scales
Spring-loaded, no-float design means these versatile, economical meters do not depend on gravity for accurate readings. Mount in any position in your flow line. Straight pipe runs are not required before or after the flowmeter. Pressure drop is only 4 psi full scale.
Flowmeters feature a knife-edged piston for easy reading which remains visible even through cloudy liquids. Working parts are easily removed for maintenance.
Ideal for general water and air applications, including process water and cooling water lines. Flowmeters feature direct reading scales for water in GPM and LPM, as well as for air (at 90 psi) in scfmand SLPM.
Product Type Variable Area Flowmeter
Description Variable Area, Direct Reading Flowmeter
Accuracy ±5% of full scale flow
Material (fitting) Brass
Material (o-ring) Viton®
Material (Housing) Polysulphone
Max operating temperature (º F) 230
Max operating temperature (º C) 110
Max pressure 250 psig
Pressure drop at maximum flow (PSID) 4
Process connection 1 1/2" NPT(F)
Repeatability ±5% of reading
Brand Cole-Parmer
Dimensions 7"H x 3" dia.
Manufacturer number IS-50GPM-12-F-F

Calibrations
Qty/Price
Availability

EACH
Usually ships in 26 days.




Technical Resources
 
Related Products for Cole-Parmer Inline Air/Water/N2 Flowmeter, 50 GPM, 1-1/2" NPT(F)
Image
  Product Detail
SKU

Cole-Parmer Inline Air/Water/N2 Flowmeter, 50 GPM, 1" NPT(F)

Category: Variable Area Flowmeters
Description: Cole-Parmer Economical Spring-Loaded Flowmeters
Brand: Cole-Parmer


Cole-Parmer Inline Air/Water/N2 Flowmeter, 5 GPM, 1/2" NPT(F)

Category: Variable Area Flowmeters
Description: Cole-Parmer Economical Spring-Loaded Flowmeters
Brand: Cole-Parmer


Cole-Parmer Inline Air/Water/N2 Flowmeter, 10 GPM, 1/2" NPT(F)

Category: Variable Area Flowmeters
Description: Cole-Parmer Economical Spring-Loaded Flowmeters
Brand: Cole-Parmer


Cole-Parmer Inline Air/Water/N2 Flowmeter, 15 GPM, 1/2" NPT(F)

Category: Variable Area Flowmeters
Description: Cole-Parmer Economical Spring-Loaded Flowmeters
Brand: Cole-Parmer


Cole-Parmer Inline Air/Water/N2 Flowmeter, 50 GPM, Switch, 1-1/2" NPT(F)

Category: Variable Area Flowmeters
Description: Cole-Parmer Economical Spring-Loaded Flowmeters
Brand: Cole-Parmer


Cole-Parmer Inline Air/Water/N2 Flowmeter, 5 GPM, 1" NPT(F)

Category: Variable Area Flowmeters
Description: Cole-Parmer Economical Spring-Loaded Flowmeters
Brand: Cole-Parmer


Cole-Parmer Inline Air/Water/N2 Flowmeter, 10 GPM, 1" NPT(F)

Category: Variable Area Flowmeters
Description: Cole-Parmer Economical Spring-Loaded Flowmeters
Brand: Cole-Parmer


Cole-Parmer Inline Air/Water/N2 Flowmeter, 15 GPM, 1" NPT(F)

Category: Variable Area Flowmeters
Description: Cole-Parmer Economical Spring-Loaded Flowmeters
Brand: Cole-Parmer


Cole-Parmer Inline Air/Water/N2 Flowmeter, 20 GPM, 1" NPT(F)

Category: Variable Area Flowmeters
Description: Cole-Parmer Economical Spring-Loaded Flowmeters
Brand: Cole-Parmer


Cole-Parmer Inline Air/Water/N2 Flowmeter, 20 GPM, 1-1/2" NPT(F)

Category: Variable Area Flowmeters
Description: Cole-Parmer Economical Spring-Loaded Flowmeters
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    What is the SCFM scale/range for air? The image shows the water scale/range, but not the air.
    Asked on 9/5/2013 by Paul from Terre Haute, IN

    1 answer

    • STAFF EXPERT

      A:

      For water the maximum is 50 GPM (min 5 GPM). For air the maximum is 500 scfm (min 50 scfm).

      Answered on 9/6/2013 by Jen from Technical Support
  • Q:

    Is there a pressure drop chart or table that goes with this product?
    Asked on 6/15/2010 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      We do not have a table or chart, but we do know that the expected pressure drop at the maximum flowrate is 4 psi.

      Answered on 6/17/2010 by Jen from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought