Polysulfone Flowmeter for Water, 4 to 40 GPM (F-451004LHN)

YO-32472-03
Loading price...

Call for availability.
Qty
    Choose from standard, high-capacity, or ultrapure in-line flowmeters. Standard models are designed for low flow readings—measure flow rates as low as 0.025 GPM. The high-capacity flowmeters measure flow rate as high as 130 GPM! These large, durable flowmeters have 316 SS internal parts. New ultrapure flowmeters use only plastic wetted parts, making these great for ultrapure water such as deionized water. For high-capacity models with polycarbonate shields around the flowtube, call our Application Specialists and get more information.
    Product Type Variable Area Flowmeter
    Description Variable Area, Direct Reading Flowmeter
    Accuracy ±3% full-scale
    Material (Housing) Polysulfone
    Material (float) 316 SS
    Max operating temperature (º F) 212
    Max operating temperature (º C) 100
    Max pressure 150 psi
    Process connection 1" NPT(F)
    Dimensions 14-1/2 H x 3-13/16 Dia

    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 36 days.




    Technical Resources
     
    Related Products for Polysulfone Flowmeter for Water, 4 to 40 GPM (F-451004LHN)
    Image
      Product Detail
    SKU

    Cole-Parmer In-Line Direct Reading Flowmeter for Water; 4 to 40 GPM, PVC Fittings

    Category: Variable Area Flowmeters
    Description: Cole-Parmer High-Flow Acrylic In-Line Flowmeters
    Brand: Cole-Parmer


    In-Line Direct Reading Flowmeter for Water; 4 to 40 GPM, PVC Fittings (FR5L79PI-D)

    Category: Variable Area Flowmeters
    Description: Key Instrument High-Flow Acrylic In-Line Flowmeters
    Brand: Key Instruments


    In-Line Direct Reading Flowmeter for Water; 4 to 40 GPM, SS Fittings (FR5L79SI-D)

    Category: Variable Area Flowmeters
    Description: Key Instrument High-Flow Acrylic In-Line Flowmeters
    Brand: Key Instruments


    Polysulfone Flowmeter for Water, 1 to 10 GPM (F-44750L-12)

    Category: Polysulfone In-Line Direct Reading Flowmeters
    Description: In-Line Flowmeters for Air or Water
    Brand: Guaranteed In Stock Program


    Polysulfone Flowmeter for Water, 6 to 60 GPM (F-452060LHN)

    Category: Polysulfone In-Line Direct Reading Flowmeters
    Description: In-Line Flowmeters for Air or Water
    Brand: Cole-Parmer


    Polysulfone Flowmeter for Water, 15 to 130 GPM (F-452130LHN)

    Category: Polysulfone In-Line Direct Reading Flowmeters
    Description: In-Line Flowmeters for Air or Water
    Brand: Cole-Parmer


    Polysulfone Flowmeter for Water, 0.025 to 0.25 GPM (F-44250L-8)

    Category: Polysulfone In-Line Direct Reading Flowmeters
    Description: In-Line Flowmeters for Air or Water
    Brand: Guaranteed In Stock Program


    Polysulfone Flowmeter for Water, 0.1 to 1 GPM (F-44375L-8)

    Category: Polysulfone In-Line Direct Reading Flowmeters
    Description: In-Line Flowmeters for Air or Water
    Brand: Guaranteed In Stock Program


    Polysulfone Flowmeter for Water, 0.2 to 2 GPM (F-44376L-8)

    Category: Polysulfone In-Line Direct Reading Flowmeters
    Description: In-Line Flowmeters for Air or Water
    Brand: Guaranteed In Stock Program


    Polysulfone Flowmeter for Water, 0.5 to 5 GPM (F-44500L-8)

    Category: Polysulfone In-Line Direct Reading Flowmeters
    Description: In-Line Flowmeters for Air or Water
    Brand: Guaranteed In Stock Program


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews