Global Water hydrant water pressure logger (PL200-H-1)

YO-32922-82
Loading price...

Call for availability.
Qty

  • Shaped like a fire hydrant cap to reduce theft or vandalization
  • High-speed sampling mode captures momentary pressure events
  • USB data port and bundled software allow for easy setup, calibration, and data transfer
Easy-to-use, rugged pressure logger lets you quickly locate distribution pressure problems and gather system modeling data. Massive, nonvolatile memory stores over 81,000 pressure readings. High-speed sampling mode catches events like pressure spikes and water hammer. Flexible datalogging capabilities allow defined interval, high speed, and exception sampling. Bundled software lets user easily export readings via USB data port to a computer. Software additionally provides for easy setup, calibration, and data management.
What's Included:
software, USB cable, and battery.

See instruction manual for full specifications
Product Type Pressure Dataloggers
Temp accuracy ±1%
Temp range 0 to 200 psi
Logging intervals 0.1 s to >1 year
Memory 81,759 readings
Power one 3.6 V lithium AA battery
Dimensions 3.9 in diam x 3.1 in H
Brand Global Water
Manufacturer number PL200-H-1

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.




Technical Resources
 
Related Products for Global Water hydrant water pressure logger (PL200-H-1)
Image
  Product Detail
SKU

Global Water hydrant water pressure logger with 2-1/2" BSPP to 2-1/2" NHT(F) adapter

Category: Water and Industrial Liquid Sampling
Description: Global Water Hydrant Water Pressure Logger
Brand: Global Water


Global Water garden hose pressure logger (PL200-G)

Category: Water and Industrial Liquid Sampling
Description: Global Water Garden Hose Water Pressure Loggers
Brand: Global Water


Fluke 700LTP-1 Hand Operated Low Pressure Pump; -12 to 30 psi

Category: Fluke Pressure Products
Description: Fluke 700LTP-1 Hand Operated Low Pressure Pump
Brand: Fluke


USB Temperature Data Logger, 16,000+ readings, 1 year battery life

Category: Temperature Dataloggers
Description: Compact USB Data Loggers
Brand: LASCAR


Cole-Parmer Sealed SS Pressure Transducer, 100 psig, 1-5 VDC Out; 0.25%

Category: Cole-Parmer Sealed Stainless Steel Pressure Transmitters
Description: Cole-Parmer Sealed Stainless Steel Pressure Transducers
Brand: Cole-Parmer


Cole-Parmer Sealed SS Pressure Transducer, 200 psig, 1-5 VDC Out; 0.25%

Category: Cole-Parmer Sealed Stainless Steel Pressure Transmitters
Description: Cole-Parmer Sealed Stainless Steel Pressure Transducers
Brand: Cole-Parmer


Cole-Parmer Sealed SS Pressure Transducer, 300 psig, 1-5 VDC Out; 0.25%

Category: Cole-Parmer Sealed Stainless Steel Pressure Transmitters
Description: Cole-Parmer Sealed Stainless Steel Pressure Transducers
Brand: Cole-Parmer


Cole-Parmer Sealed SS Pressure Transducer, 500 psig, 1-5 VDC Out; 0.25%

Category: Cole-Parmer Sealed Stainless Steel Pressure Transmitters
Description: Cole-Parmer Sealed Stainless Steel Pressure Transducers
Brand: Cole-Parmer


Cole-Parmer Sealed SS Pressure Transducer, 1000 psig, 1-5 VDC Out; 0.25%

Category: Cole-Parmer Sealed Stainless Steel Pressure Transmitters
Description: Cole-Parmer Sealed Stainless Steel Pressure Transducers
Brand: Cole-Parmer


Cole-Parmer Sealed SS Pressure Transducer, 2000 psig, 1-5 VDC Out; 0.25%

Category: Cole-Parmer Sealed Stainless Steel Pressure Transmitters
Description: Cole-Parmer Sealed Stainless Steel Pressure Transducers
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1800 552 724
Questions and Answers
Product Reviews