Subtotal =  
Items =  
View Cart
Welcome
Home  >  Piping   

Schedule 40 PVC piping, 2.5", 5' (YO-33312-32)

YO-33312-32
Loading price...

Call for availability.
Qty

  • PVC and CPVC piping will not rust or corrode
  • Easy to install
  • Offers significantly lower installation costs compared to metal piping systems
PVC is generally inert to most mineral acids, bases, salts and paraffinic hydrocarbon solutions, and can handle fluids at service temperatures up to 140° F (60°C), allowing a wide range of process applications, including corrosive fluids.
Product Type Piping
Temp range up to 140°F (60°C)
Wall thickness (in.) 0.203
ID (in.) 2.445
Material PVC
OD (in.) 2.875
Pipe size (in.) 2.5





Technical Resources
 
Related Products for Schedule 40 PVC piping, 2.5", 5' (YO-33312-32)
Image
  Product Detail
SKU

Schedule 40 PVC piping, 2", 5' (YO-33312-28)

Category: Piping
Description: Schedule 40 PVC Piping
Brand: Cole-Parmer


Schedule 40 PVC piping, 4", 5' (YO-33312-40)

Category: Piping
Description: Schedule 40 PVC Piping
Brand: Cole-Parmer


Schedule 40 PVC piping, 1.25", 5' (YO-33312-20)

Category: Piping
Description: Schedule 40 PVC Piping
Brand: Cole-Parmer


Schedule 40 PVC piping, 1.5", 5' (YO-33312-24)

Category: Piping
Description: Schedule 40 PVC Piping
Brand: Cole-Parmer


Schedule 40 PVC piping, 6", 5' (YO-33312-48)

Category: Piping
Description: Schedule 40 PVC Piping
Brand: Cole-Parmer


Schedule 40 PVC piping, 1.25", 9' (YO-33312-22)

Category: Piping
Description: Schedule 40 PVC Piping
Brand: Cole-Parmer


Schedule 40 PVC piping, 1.5", 9' (YO-33312-26)

Category: Piping
Description: Schedule 40 PVC Piping
Brand: Cole-Parmer


Schedule 40 PVC piping, 2.5", 9' (YO-33312-34)

Category: Piping
Description: Schedule 40 PVC Piping
Brand: Cole-Parmer


Schedule 40 PVC piping, 3", 9' (YO-33312-38)

Category: Piping
Description: Schedule 40 PVC Piping
Brand: Cole-Parmer


Schedule 40 PVC piping, 4", 9' (YO-33312-42)

Category: Piping
Description: Schedule 40 PVC Piping
Brand: Cole-Parmer


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews