Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Tube Furnaces   

Horizontal Tube Furnace, 36-1/4" Tube Length, 1800°C, 208 / 240 V (RHTH 120/600/18/C42)

YO-33334-45
Loading price...

Call for availability.
Qty

  • For horizontal or vertical operatation up to 1800°C in gas atmosphere or vacuum applications
  • Insulation with vacuum-formed ceramic fiber plates provide fast heating time and greater energy efficiency
  • MoSi2 heating elements, mounted vertically for easy replacement
  • Ceramic working tube with fiber plugs for applications in air
Furnaces with molybdenum disilicide (MoSi2) Heating Elements withstand oxidation at very high temperatures. High-quality insulation materials made of vacuum-formed fibre plates enable energy-saving operation and fast heating due to low heat storage and heat conductivity. These furnaces allow operation under gas atmosphere or vacuum. Tube furnaces operate up to 1800° C with either horizontal or vertical designs. Easy-to-use temperature controller features clear, blue-white LCD that shows status messages, power usage, operating time counter. Controller offers 9 programs with 18 segments per program.
What's Included:
an aluminum oxide process tube, type B thermocouple, and remote temperature controller with 9-ft (2.7-m) cable and 6-ft (1.8-m) power cord with standard NEMA plug.
Product Type Tube Furnace
Temperature range (º C) (high) 1800
Temp control accuracy (º C) ±1
Temp uniformity (º C) ±10°C
Chamber size (" L) 23.6
Chamber size (L (mm)) 600
Power (VAC) 208/240
Overall dimensions (" W) 36.25
Overall dimensions (" H) 21-5/8
Overall dimensions (" D) 25.25
Power (Hz) 50/60
Power (watts) 2000
Shipping weight (lbs) 243
Shipping weight (kg) 110
Brand Nabertherm
Model RHTH 120/600/18/C42
Manufacturer number RHTH 120/600/18/C42





Technical Resources
 
Related Products for Horizontal Tube Furnace, 36-1/4" Tube Length, 1800°C, 208 / 240 V (RHTH 120/600/18/C42)
Image
  Product Detail
SKU

Horizontal Tube Furnace, 18-1/2" Tube Length, 1800°C, 208 / 240 V (RHTH 120/150/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/150/18/C42


Horizontal Tube Furnace, 24-3/8" Tube Length, 1800°C, 208 / 240 V (RHTH 120/300/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/300/18/C42


Vertical Tube Furnace, 34-5/8" Tube Length, 1800°C, 208 / 240 VAC (RHTV 120/600/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/600/18/C42


Horizontal Tube Furnace, 36-1/4" Tube Length, 1600°C, 208 / 240 V (RHTH 120/600/16/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/600/16/C42


Horizontal Tube Furnace, 36-1/4" Tube Length, 1700°C, 208 / 240 V (RHTH 120/600/17/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/600/17/C42


Vertical Tube Furnace, 24-3/4" Tube Length, 1800°C, 208 / 240 VAC (RHTV 120/300/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/300/18/C42


Vertical Tube Furnace, 18-7/8" Tube Length, 1800°C, 208 / 240 VAC (RHTV 120/150/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/150/18/C42


Horizontal Tube Furnace, 18-1/2" Tube Length, 1600°C, 208 / 240 V (RHTH 120/150/16/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/150/16/C42


Horizontal Tube Furnace, 18-1/2" Tube Length, 1700°C, 208 / 240 V (RHTH 120/150/17/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/150/17/C42


Horizontal Tube Furnace, 24-3/8" Tube Length, 1600°C, 208 / 240 V (RHTH 120/300/16/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/300/16/C42


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews