Micropump NEMA 56C Cavity Style Pump Head; 60psi/SS/PEEK/TEV; 3.48mL/rev

YO-73007-00
Loading price...

Call for availability.
Qty

  • Smooth pulseless flow provides precise, leak-free delivery of fluids
  • Compact size and easy to service
  • Cavity-style heads are designed to handle higher inlet pressures.
Magnetically driven, precision-geared cavity pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and a single seal keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of fluids.
Product Type Gear Pumps
mL/rev 3.48
Wetted parts Body: 316 SS
Gear: PEEK
Seals: TEV (PTFE encapsulated Viton)
Temp range -20 to 200°F
Differential pressure (Max) 60 psi
Flow rate (min) 174 mL/min at 50 rpm
13,920 mL/min at 4000 rpm
Port size 3/8" NPT(F)
Duty cycle Continuous
Suction lift 24" H2O (at 1750 rpm)
Viscosity 0.2 to 1500 cp
Internal bypass No
Reversible No
Model L20563
Motor rpm 4000
Brand Micropump
Manufacturer number L20563





Technical Resources
 
Related Products for Micropump NEMA 56C Cavity Style Pump Head; 60psi/SS/PEEK/TEV; 3.48mL/rev
Image
  Product Detail
SKU

Micropump A-Mount Cavity Style Pump Head; SS/PEEK/PTFE; 0.32 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PEEK/PTFE; 0.32 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump


Micropump A-Mount Cavity Style Pump Head; SS/PEEK/PTFE; 0.64 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PEEK/PTFE; 0.64 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump


Micropump A-Mount Cavity Style Pump Head; SS/PEEK/PTFE; 0.91 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PEEK/PTFE; 0.91 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PTFE/PTFE; 0.91 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump


Micropump A-Mount Cavity Style Pump Head; Bypass/PPS/PPS/PTFE; 0.64 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PTFE/PTFE; 0.32 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PTFE/PTFE; 0.64 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews