Subtotal =  
Items =  
View Cart
Welcome
Home  >  Muffle Furnaces   

Furnace,high Temp,1600c Box (RHF16/3/3216P1)

YO-33859-03
Loading price...

Call for availability.
Qty

  • Combines high temperature capability with an advanced controller at a very affordable price
  • Heat to 1600°C in less than one hour
  • Program allows you to ramp temperature at controlled rates
This furnace’s high-temperature output is great for heat treating, reacting studies, sintering processes, and ceramic firing. Powerful silicon carbide heating elements ensure quick heating and a uniform chamber temperature. Quality chamber construction includes a durable refractory brick entrance, a long-life cast alumina hearth, and energy-efficient ceramic fiber insulation.

Engineered with your safety in mind, the furnace has a double shell construction to keep the outer case cool, a door switch that disengauges power when the door is opened, and the easy-to-operate vertical-swing door keeps heat away when opened. Furnace is equipped with a chimney vent for process exhaust.

Furnace temperature controller utilizes PID technology for highly accurate 16-segment programmability with up to 8 ramps (either up or down) and 8 dwells (time soaked). A three-color LCD display simultaneously indicates actual furnace temperature and set point temperature. Temperature may be displayed in °C or °F. Unique control system increases power to the heating elements to compensate for element resistance change during the aging process.
Product Type High-Temperature Furnace
Minimum temperature (º C) 0
Maximum temperature (º C) 1600
Minimum temperature (º F) 32
Maximum temperature (º F) 2912
Temp uniformity ±4°C
Chamber size (" H) 5.125
Chamber size (" D) 8
CE Compliance Yes
Control type PID microprocessor
Display LCD
Manufacturer number RHF16/3/3216P1
Power (VAC) 208/240
Power (Hz) 50/60
Model RHF16/3/3216P1
Brand Carbolite





Technical Resources
 
Related Products for Furnace,high Temp,1600c Box (RHF16/3/3216P1)
Image
  Product Detail
SKU

Carboliteheavy Duty Box Furnace (CWF13/13/3216P1)

Category: Muffle Furnaces
Description: Carbolite Heavy Duty Box Furnace
Brand: Carbolite
Model Number: CWF13/13/3216P1


Carboliteheavy Duty Box Furnace (CWF12/13/3216PI)

Category: Muffle Furnaces
Description: Carbolite Heavy Duty Box Furnace
Brand: Carbolite
Model Number: CWF12/13/3216PI


High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/ (YO-68971-01)

Category: High-Accuracy Pressure Transmitters
Description: Transmitters With 3-ft Cable
Brand: Cole-Parmer


High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/ (2600BGF150233DB001)

Category: High-Accuracy Pressure Transmitters
Description: Transmitters With 3-ft Cable
Brand: Cole-Parmer
Model Number: 2600BGF150233DB001


High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/ (2600BGF150233DB)

Category: High-Accuracy Pressure Transmitters
Description: Transmitters With 3-ft Cable
Brand: Cole-Parmer
Model Number: 2600BGF150233DB


High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/ (2600BGF300233DB)

Category: High-Accuracy Pressure Transmitters
Description: Transmitters With 3-ft Cable
Brand: Cole-Parmer
Model Number: 2600BGF300233DB


High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/ (2600BGF600233BD)

Category: High-Accuracy Pressure Transmitters
Description: Transmitters With 3-ft Cable
Brand: Cole-Parmer
Model Number: 2600BGF600233BD


High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/ (2600BGG100233DB)

Category: High-Accuracy Pressure Transmitters
Description: Transmitters With 3-ft Cable
Brand: Cole-Parmer
Model Number: 2600BGG100233DB


High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/ (2600BGG150233DB)

Category: High-Accuracy Pressure Transmitters
Description: Transmitters With 3-ft Cable
Brand: Cole-Parmer
Model Number: 2600BGG150233DB


High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/ (2600BGG200233DB)

Category: High-Accuracy Pressure Transmitters
Description: Transmitters With 3-ft Cable
Brand: Cole-Parmer
Model Number: 2600BGG200233DB


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews